Shop All Faucet Repair and Maintenance
Plumb Pak
Plumb Pak PP21504 Sink Faucet Hose & Spray Black; 4 Ft.
Mfr # 6341556
Zoro # G303928442
product price: $22.55
/ea
$22.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Plumb Pak
- MFR # 6341556
- Zoro # G303928442
- Country of Origin China
- Category Faucet Repair and Maintenance
Description
Features
- Uses - Kitchen.
- With hose
- Black spray head, 4 ft. Hose and universal coupling.
- Bagged
- Dimension - 12.74 x 6.15 x 7.97 in.
- Item weight - 0.51 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAMPION 3" Flanged Ductile Iron Spring Lever Wafer Check Valve (3SDX12-LTBS-P3/6)
- MOEN M-Core 4 Port 1/2" Cc/Ips Connection Includes Stops (U140CIS)
- JOHN GUEST Push-to-Connect, Threaded Male Fixed Elbow, 1/2 in Tube Size, Plastic, White (PSEI482024)
- FLEX-STRUT Tubing Clamp, O.D., 2-3/8" (FS-1200-2-3/8 E/G)
- PLUMB PAK Dual Aerator Chrm (PP800-204LF)
- PLUMB PAK Faucet Repair Kit Delta (PP808-67)
- PLUMB PAK Faucet Adapter Fml/Male (PP800-61LF)
- PLUMB PAK Dual Thd Aertr 15/16-27 (PP800-4LF)
- PLUMB PAK Faucet Repair Kit Delta (PP808-69)
- PLUMB PAK MALE FAUCET ADAPTER 3/4"" (PP800-30)
- T&S BRASS Washer (3/4"Od, Hose, T&S) (001014-45)
- Plumb Pak Faucet Repair and Maintenance