Shop All Sillcocks
Plumb Pak
Plumb Pak PP20611 Round Stem Sillcock Handle
Mfr # 6255640
Zoro # G903786619
product price: $12.89
/ea
$12.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Features
- Round stem sill cock handle
- 12 point.
- Wheel round stem
- Bagged
- Dimension - 7.91 x 4.09 x 5.33 in.
- Item weight - 0.05 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, Polypropylene, 1 In OD, 100Ft (382510)
- PARKER Hollow Hex Plug, 1/2 In, BSPP (VSTI1/2EDCF)
- ZORO SELECT 3" Butt Weld T304 SS Long Tangent 90 Degree Elbow (E2S3.0)
- ZORO SELECT PVC EZ Span Repair Coupling, Solvent x Solvent, 1-1/2 in Pipe Size (160-507)
- PLUMB PAK Sillcock Key 1/4Stem (PP806-20)
- PLUMB PAK Sillcock Handle Rnd Stem 1-3/4 (PP806-10)
- PLUMB PAK Sillcock Handle Sq Broach1-3/4 (PP28601)
- LEGEND VALVE 1/2 x 14 T550P 1/4 TURN PEX NL (108-006NL)
- HOMEWERKS Homewerks VFFASPG15B 8 in. 0.75 MIP Frost Free Sillcock (138954)
- LEGEND VALVE 1/2" x 8" TM-550PNL ASTM 1960 (108-043NL)
- PROLINE Replacement Stem Asembly for 12 In. Anti-Siphon Sillcock (888-558)
- Plumb Pak Sillcocks