Shop All Sink Drains
Plumb Pak
Plumb Pak PP20209 Sink Tailpiece - 22 Gauge; 1.5 x 6 In.
Mfr # 6341002
Zoro # G204170599
product price: $33.89
/ea
$33.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Plumb Pak
- MFR # 6341002
- Zoro # G204170599
- Country of Origin China
- Category Sink Drains
Description
Features
- Sink tail piece
- Brass - Flanged
- Chrome plated
- 22 gauge
- Bagged
- Size - 1-1/2 x 6 in.
- Item weight - 0.22 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASCO Valve Rebuild Kit, With Instructions (302279)
- JONES STEPHENS Jumbo Flapper, Red, TOTO Style (C04001)
- ZORO SELECT Expansion Joint, 4 In, Single Sphere (AMSE204)
- ZORO SELECT PVC Reducer Bushing, Spigot, 6 in x 3 in Pipe Size (837-530)
- PLUMB PAK FLOOR TUBE 1.25"" CHROME (PP20205)
- PLUMB PAK EXTENSION TUBE 1.5X6"" (PP13-6CP)
- PLUMB PAK EXTENSION TUBE 1.5X12""BR (PP13-12CP)
- PLUMB PAK EXTENSION TUBE 1-1/4""X8"" (PP42-8W)
- PLUMB PAK Lav Pop-Up Assembly 1-1/4 (PP820-79)
- PLUMB PAK EXTENSION TUBE 1.25X6""CH (PP12-6CP)
- KINGSTON BRASS Brass PopUp Drain with Overflow and Extra Long PopUp rod, 22 Gauge, Brushed Brass (KBT2127)
- Plumb Pak Sink Drains