Shop All Manual Flush Valves
Plumb Pak
Plumb Pak K835-10 3.5 in. Water Saver Flush Valve
Mfr # 1744606
Zoro # G504019895
product price: $60.55
/ea
$60.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Plumb Pak
- MFR # 1744606
- Zoro # G504019895
- Country of Origin China
- Category Manual Flush Valves
Description
Features
- 3.5 in. Toilet flush valve
- Fits american standard, kohler, eljer toilets or any flush valve with similar thread size
- Adjustable no cut overflow tube
- Adjustable water saving flapper
- Includes all nuts and washers
- Fits: american standard, kohler, eljer and other toilets with similar thread size.
- Adjustable overflow tube 8 to 12.5 in.
- Item weight - 1.1 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Sloan 3301044 Model A-42-A Repair Kit, 1.0 GPF Urinal (3301044)
- ZORO SELECT PVC Female Adapter, Socket x FNPT, 2-1/2 in Pipe Size (435025)
- ANVIL 3" Female NPT x Female NPT Malleable Iron 90 Degree Elbow Class 300 (0310502000)
- KEENEY MFG POP-UP LAVATORY DRAIN 5"" (PP820-70)
- PLUMB PAK SINK TAILPIECE 1-1/2X6"" (PP15-6W)
- PLUMB PAK SINK TAILPIECE 8"" L (PP10-8W)
- PLUMB PAK Sink Tailpiece 1-1/2 X 4 (PP10-4W)
- PLUMB PAK Shower Valve Socket Set (PP840-59)
- PLUMB PAK FLUSH VALVE KIT 3 IN 3 INTO 1 (K835-76)
- PLUMB PAK SINK TAILPIECE 1.5X6"" CH (PP9-6CP)
- ZURN 3.5 gpf, Toilet Manual Flush Valve, 1 in IPS Inlet (ZH6140AV-4L)
- Plumb Pak Manual Flush Valves