Shop All Cookware
Plumb Pak
Plumb Pak K820-33 Mesh Kitchen Strainer Basket
Mfr # K820-33
Zoro # G403773461
product price: $21.29
/ea
$21.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
No kitchen is complete without the right set of Kitchenware products. Kitchenware is also required to store dry food, or even left overs. Now maintain your kitchen in an organized manner with the array of kitchenware.
Features- Mesh Kitchen Strainer Basket
- Kitchen Sink Drain Strainer
- High Quality
- Large 45 in Diameter fits most kitchen sink drains
- Easy-To-Clean Dishwasher safe or simply use warm water and soap to keep shine look
- Dimension: 6 x 4.75 x 1.25 in.
- Cube: 35.63
- Weight: 0.25 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALCO Dessert Spoon, Length 7 In, PK24 (WL5007)
- AMERICAN DISH SERVICE Gasket, Heater Wash/Rinse (Pi (289-6613)
- ALLIANCE ASSY BLOWER 8.72 OD (T30) PKG (70359801P)
- TAYLOR 6" LCD Digital Food Service Thermometer with -40 to 450 (F) (9842FDA)
- BAREBONES LIVING Barebones All-in-One Cast Iron Grill, Dutch Oven for Camping and Outdoor Cooking (CKW-312)
- CRESTWARE Heavy Duty Stock Pot, 30 qt, Aluminum (HPOT30)
- NATIONAL PRESTO Presto Precise Digital Electric Pressure Canner 12 qt (02144)
- VOLLRATH Purple Silicone Pan Sleeve (10815P)
- VOLLRATH CO Vollrath® Tri-Ply Stainless Steel Stock Pot, 77580, 12 Quart Capacity, 9-1/2" Depth (77580)
- FRANKE Tray, Bacon , Microwave, 2-Pk (610618)
- HAWKINS Stainless Steel Pressure Cooker 10 Litres (D40)
- Plumb Pak Cookware