Shop All Shower Heads
Plumb Pak
Plumb Pak 8313744 2.70 in. 3 FNC Hand Held Chrome Head Shower Kit
Mfr # 8313744
Zoro # G004009778
$26.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Plumb Pak
- MFR # 8313744
- Zoro # G004009778
- UPC # 46224050407
- Country of Origin China
- Category Shower Heads
Description
Ez clean rubber shower nozzles for hassle-free maintenance low flow rate of 1.8 Gpm. Includes one handheld shower head one 60" flexible hose and one diverter bracket.
Features- 3 FNC Hand Held Chrome Head Shower Kit
- Color: Silver
- Finish: Polished Chrome
- Material: Steel
- Size: 2.70 in.
- Weight: 0.5053 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFISTER Pfister T/S 028 Sv Flr Mtg Kit (028-SVFC)
- KOHLER Double Robe Hook in Vibrant Brushed Moderne Brass (35927-2MB)
- ALFI BRAND 36" Modern SS Linear Shower Drain W/ Groove Holes (ABLD36C-BSS)
- ZORO SELECT 90 Elbow Reducer, Brass, 1/2 x 3/8 in (ZUSA-PF-10386)
- PLUMB PAK Shower Head 3Fnc Chm 2.70In (K704CP)
- PLUMB PAK Shower Head Hh 5Fnc Chm 3.35In (K721CP)
- PLUMB PAK Showerhead Swivel Chrome (PP825-13)
- PLUMB PAK Showerhead Economy Chrome (PP825-3)
- PLUMB PAK Shower Head 5Fnc Chm 3.35In (K701CP)
- PLUMB PAK Shower Head 5Fnc Wht 3.35In (K701WH)
- SHOWERSCAPE Shower Head, Matte Black, Wall Mount (K136A0MB)
- Plumb Pak Shower Heads