Shop All Pipe Thread Sealant Tape
Plumb Pak
Plumb Pak 4837878 White 520 x 0.5 in. Thread Seal Tape
Mfr # 4837878
Zoro # G503979145
product price: $28.25
/ea
$28.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Plumb Pak
- MFR # 4837878
- Zoro # G503979145
- Country of Origin Unknown
- Category Pipe Thread Sealant Tape
Description
We have ranked among the top 100 most recognized brands in the world and is known as the place with the innovative hardware people. With the continued vision to be the best, most helpful hardware stores on the planet, Ace Hardware and its retail associates remain dedicated to the core value of quality for its customers.
Specifications- Color: White
- Sealant Tape Length: 520 in. Sealant Tape
- Width: 1/2 in.
- Material: non-Stick
- Weight: 0.03 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CUSTOM BUILDING PRODUCTS Custom Building Products 1514819 PC38010S-6 Caulk Tile Sanded Haystack- pack of 3 (1514819)
- LOCTITE Threadlocker, LOCTITE 277, Red, High Strength, Liquid, 10 mL Bottle (231089)
- ZORO SELECT Luer Lock Adapter, Plated Brass Silver (G510)
- LOCTITE Glue, Clear, 2 PK (1046426)
- PLUMB PAK Pipe Seal Tape Ptfe 1/2X60 (PP855-1)
- PLUMB PAK Tape Silicone 1Inx14Ft (K855-3)
- SMITH-COOPER PTFE Tape, 1/2X260" (4382000280)
- MIDLAND METAL 34 X 260 GREY SS TAPE (982137)
- ANTI-SEIZE TECHNOLOGY Thread Sealant Tape, 1/2 In. W, 260 In. L (26130)
- BLUE MONSTER Anti-Seize Tape, 1/2 in, Copper, 600 in (70811)
- ZORO SELECT Sealant Tape, 3/4 x 520 In (21TF26)
- Plumb Pak Pipe Thread Sealant Tape