Shop All Liquid Tight Conduit Grips
Plumb Pak
Plumb Pak 332CK 1.5 x 1.5 in. Chrome Plated S-Trap
Mfr # 104344
Zoro # G304087520
product price: $55.75
/ea
$55.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Plumb Pak
- MFR # 104344
- Zoro # G304087520
- Country of Origin United States
- Category Liquid Tight Conduit Grips
Description
Features
- Type - Chrome Plated S-Trap
- 22 Gauge
- Less Clean Out
- Size - 1.5 x 1.5 in.
- Dimension - 9.13 x 2 x 23.38 in.
- Item Weight - 1.38 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALEX 1/2In Rigid 1Hole Strap (61105B)
- TY-RAP 6" L Extra Heavy Duty Cable Tie BK PK 10 (TYS6-280C-10)
- HONEYWELL Miniature Snap Action Switch, Pin, Plunger Actuator, SPDT, 5A @ 240V AC Contact Rating (V7-4A17D8)
- IDEAL Toggle Switch, SPDT, 10A @ 250V, Screw (774094)
- HYDROMAXX 1.25"x 50Ft Non Metallic Flexible Liquid Tight Electrical Conduit (LT114050)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Grip, Straight, 1-1/4 In. (074-09-3515)
- REMKE Liqua-Seal Conn, Insltd, 2", Zn Plated Iron (LMM-62)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Grip, Straight, 2 In. (074-09-3518)
- HYDROMAXX 3/4"x100Ft Non Metallic Flexible Liquid Tight Conduit with Fittings (LT034100F)
- HYDROMAXX Liquid Tight Conduit Angle Fittings- 2.0" (LTAF002001)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Grip, 90 Deg, 1/2 In. (074-09-3542)
- Plumb Pak Cord Grips