Shop All Claw, Rip & Framing Hammers
Plumb Pak
Hammer Clw Rip Stl 22Oz 15-7/8
Mfr # SS22RCFN
Zoro # G607049263
$28.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Head Weight (Oz.) 22 oz
- Handle Comfort Grip
- Face Checkered
- Head Finish Polished
- Claw Type Rip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Plumb Pak
- MFR # SS22RCFN
- Zoro # G607049263
- UPC # 37103226709
- Country of Origin China
- Category Claw, Rip & Framing Hammers
Details
Head Weight (Oz.) | 22 oz |
Handle | Comfort Grip |
Face | Checkered |
Head Finish | Polished |
Claw Type | Rip |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Transfer Punch Set, A to Z, 26 Pc (22N848)
- CHICAGO-LATROBE 135° Deep Hole Parabolic Jobber Length Drill Chicago-Latrobe 150DH-TN TiN HSS RHS/RHC 27/64 (53920)
- KEO 5/8 x 90 deg KEO CO SF Countersink (55429)
- TEKTON 7/16 Inch Stubby Combination Wrench (18046)
- PLUMB PAK Hammer Clw Rip Stl 16Oz 12-7/8 (SS16RN)
- PLUMB PAK Hammr Claw Rip Fbgl 13-1/2Oal (11414N)
- DEADON Replacement Handle, Straight, Hickory, 18" (DORH)
- DEWALT Claw Hammer, Steel Head, Rubber Handle (DWHT51003)
- SPEC OPS 22-oz Milled Face Framing Hammer with Soft Mallet Cap, Steel Handle (SPEC-M22CF-S)
- KLEIN TOOLS Lineman's Claw Milled Hammer (832-26)
- OX TOOLS Pro Ultrastrike Framing Hammer, Milled Face, 28-Ounce / 800-Grams (OX-P087028)
- Plumb Pak Claw, Rip & Framing Hammers