Shop All Enclosure Covers & Accessories
Plumb Pak
FLOOR/CEILING PLATE 1""
Mfr # PP811-31
Zoro # G1927411
$6.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Plumb Pak
- MFR # PP811-31
- Zoro # G1927411
- UPC # 46224014904
- Country of Origin Taiwan, Province of China
- Category Enclosure Covers & Accessories
Details
Item | Plate |
Description
Plumb Pak Plastic Floor/Ceiling Plate 1 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Shrink Tubing, 0.122in ID, Black, 4ft, PK5 (46-602)
- GAMPAK NIPPLE OFFSET RIGID 1/2"" (49020)
- BRYANT Locking Device, Male Plug, 15A 125V, 2-Pole 3- Wire Grounding, L5-15P, Screw Terminal, Yellow (BRY24W47)
- KNIPEX End Ferrules, 14 AWG (2.5mm2) No, PK200 (97 99 394)
- PLUMB PAK FLOOR/CEILING PLATE 1/2"" (PP857-7)
- PLUMB PAK FLOOR/CEILING PLATE3/4"" (PP811-35)
- PLUMB PAK FLOOR/CEILING PLATE 1"" (PP811-10)
- PLUMB PAK FLOOR/CEILING PLATE 1/2"" (PP101-12)
- PLUMB PAK FLOOR/CEILING PLATE 3/4"" (PP811-34)
- WIEGMANN N1 Screw Cover, 8x12x4, Crbn Stl, Glv (SC081204G)
- STEELWORKS 1-1/4X36 Tele Perf Tube (11200)
- Plumb Pak Enclosure Covers & Accessories