Shop All Washer Assortments
Plumb Pak
Flat Washer Washer Assortment, 24 PCS
Mfr # 6255806
Zoro # G904020910
$36.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Flat Washer
- Includes (20) Washers, (4) Screws
- Number of Pieces 24
- Product Type Washer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Plumb Pak
- MFR # 6255806
- Zoro # G904020910
- Country of Origin China
- Category Washer Assortments
Details
Item | Washer Assortment |
Type | Flat Washer |
Includes | (20) Washers, (4) Screws |
Number of Pieces | 24 |
Product Type | Washer |
Description
Features
- Flat rubber
- Includes 20 washers in assorted sizes and 4 brass screws
- Bagged
- Dimension - 8.13 x 9.25 x 4 in.
- Item weight - 0.1 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 1/4"-20 Hex Head Cap Screw, Zinc Yellow Steel, 2 in L, 50 PK (U04114.025.0200)
- ZORO SELECT Wedge Anchor, 1" Dia., 12" L, Steel Zinc Plated, 8 PK (B70411.100.1200)
- ZORO SELECT Safety Pin, Steel, Not Graded, Zinc Plated, 5/16 in Pin Dia, 4 in Usbl L, 4 11/16 in L (U39681.031.0400)
- ZORO SELECT Grade 8, 3/4"-10 Hex Head Cap Screw, Black Oxide Steel, 2-1/4 in L, 5 PK (U04110.075.0225)
- PLUMB PAK WASHER REPAIR KIT 24PK (PP855-14)
- ZORO SELECT 5/16-18X3 UNSLT HEX WASH FT TCS F ZINC (3148FW)
- ZORO SELECT Assorted Nuts and Washers Hardware, 6 PCS (4TGW7)
- ZORO SELECT - Nut and Washer Assortment, Steel, Chrome Finish (MK555H)
- ZORO SELECT Standard Washer Assortment, Steel, Zinc Plated Finish, 587 PCS (CPS1YE84GR)
- K-TOOL INTERNATIONAL Hex Head Washer Hex Head Washer Drill Assortment Kit, 200, 200 PCS (KTI00085)
- ZORO SELECT 5/16-18X3/4 SLOT HEX WASH FT TCS F ZINC (3112FSW)
- Plumb Pak Washer Assortments