Shop All Faucet Aerators
Plumb Pak
Faucet Aerator, Plastic, 15 gpm
Mfr # PP800-224LF
Zoro # G607374297
product price: $11.19
/ea
Sold in multiples of 5 for $55.95
$55.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Plumb Pak
- MFR # PP800-224LF
- Zoro # G607374297
- UPC # 46224055174
- Country of Origin United States
- Category Faucet Aerators
Description
Keeney is excited to announce our new collection of watersaving faucet aerators Featuring a soft aerated water stream, the aerators have a low, watersaving 15 gpm flow rate and are WaterSense certified
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER 4" L, Jute, Metal, Jute Bar Pull (99688-HF1)
- PARKER 0.096" Barb x 0.096" Barb x 1/8" FNPT Female Branch Tee (237-5/32-2)
- ILC Replacement for Clearchoice Wf-290 Filter, PK 2 (WF-290)
- SHANNON INSULTECH Heat Shield with Quick Release Fabric Flap, 5 in L, 5 in W, 7 1/2 in H, 500 Degrees F (HS-101-15X153)
- PLUMB PAK Faucet Aerator Std Hose Thread (PP800-17)
- PLUMB PAK Inside Thread: 13/16" or 55/64"-27; Outside Thread:15/16" Thread Size, Chrome, Brass (PP800-11LF)
- PLUMB PAK 15/16"-27 Thread Size, Chrome, Brass (PP800-1)
- PLUMB PAK Male:5/16"-27; Female: 55/64"-27 Thread Size, White, Plastic (PP800-5)
- PLUMB PAK 55/64"-27 Thread Size, Chrome, Brass (PP800-15)
- PLUMB PAK Faucet Aerator-Spray Slip-On (PP800-7)
- DELTA 1.5 gpm Aerator Repair Part Faucet, 15/16"-27 Male Thread Size, Chrome (RP19754)
- Plumb Pak Faucet Aerators