Shop All Food Service Appliance Parts
Plumb Pak
ELBOW 90DGR 1-1/2"" WHT
Mfr # PP55-5W
Zoro # G2717090
product price: $7.55
/ea
$7.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Size 1 1/2" or 1 1/4"
- Outlet Size 1 1/2"
- Finish White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Plumb Pak
- MFR # PP55-5W
- Zoro # G2717090
- UPC # 46224017196
- Country of Origin United States
- Category Food Service Appliance Parts
Dimensions
Inlet Size | 1 1/2" or 1 1/4" |
Outlet Size | 1 1/2" |
Details
Finish | White |
Description
The 90 degree elbow repair coupling inlet is 1 1/2. It uses a slip joint connection on both ends and is installed as a repair coupling under the kitchen sink. Also comes with 1 1/4 reducer washers for bathroom sink.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLO Cold Cup, Plastic, 20 oz., PK600 (RTP20BARE)
- TRUE Compressor, J2212Gkt 208-230/60Hz 943Xd11D9By (925003)
- MARS DRINK NORTH AMERICA COFFEE, COLUMBIA (MDKA180)
- ZORO SELECT Lid for 12 to 24 oz. Hot Cup, Dome, Sip Through, White, Pk1000 (DL18**)
- PLUMB PAK DISHWASHER AIR GAP 5/8"" (PP855-70)
- PLUMB PAK ICEMAKER SPLY LN 1/4X25"" (PP855-20LF)
- PLUMB PAK BR STR CON 3/8"" MX3/8"" C (PP72PCLF)
- PLUMB PAK TLT SPLY 3/8X7/8X16"" SS (PP23807)
- PLUMB PAK Replacment Strainer Basket (PP820-29)
- PLUMB PAK TLT SPLY 3/8X7/8X12"" SS (PP23805)
- SOUTHBEND COMBO VALVE, NAT for Southbend (5450-1)
- Plumb Pak Food Service Appliance Parts