Shop All Faucet Aerators
Plumb Pak
15/16"-27 Thread Size, Chrome, Brass
Mfr # PP800-1
Zoro # G3208872
product price: $7.15
/ea
$7.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 15/16"-27
- Fits Brand Plumb-Pak
- Finish Chrome
- Material of Construction Brass
- Type Dual Threaded, Slotted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Plumb Pak
- MFR # PP800-1
- Zoro # G3208872
- UPC # 46224800019
- Country of Origin Taiwan, Province of China
- Category Faucet Aerators
Dimensions
Thread Size | 15/16"-27 |
Details
Fits Brand | Plumb-Pak |
Finish | Chrome |
Material of Construction | Brass |
Type | Dual Threaded, Slotted |
Description
Plumb Pak Dual Thread 15/16 in. x 55/64 in. Chrome Plated Faucet Aerator
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL Roller Chair, Cast Iron, 2 In (0560503054)
- ZORO SELECT Tube Cutter, 1/8 to 1/2 In (34A522)
- ZORO SELECT Low Lead Brass Male Elbow, 1/4" Pipe Size (706230-04)
- GROHE Universal Lever Chrome (46752000)
- PLUMB PAK Inside Thread: 13/16" or 55/64"-27; Outside Thread:15/16" Thread Size, Chrome, Brass (PP800-11LF)
- PLUMB PAK Faucet Aerator-Spray Slip-On (PP800-7)
- PLUMB PAK 55/64"-27 Thread Size, Chrome, Brass (PP800-15)
- PLUMB PAK Faucet Aerator Std Hose Thread (PP800-17)
- PLUMB PAK 13/16"-27 Thread Size Chrome, Plumb-Pak (PP800-10)
- PLUMB PAK Male:5/16"-27; Female: 55/64"-27 Thread Size, White, Plastic (PP800-5)
- DELTA 1.2 gpm Aerator Repair Part Faucet, Stainless (RP61340SS-1.2)
- Plumb Pak Faucet Aerators