Shop All Electrical Boxes
Plugmold
OUTLET STRIP-6 36""
Mfr # PM36C
Zoro # G7866220
product price: $59.15
/ea
$59.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Amps 15A
- Product Series Plugmold
- Installation Location On-wall
- Surge Protected No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Plugmold
- MFR # PM36C
- Zoro # G7866220
- UPC # 86698861048
- Country of Origin United States
- Category Electrical Boxes
Details
Material | Steel |
Amps | 15A |
Product Series | Plugmold |
Installation Location | On-wall |
Surge Protected | No |
Description
Plugmold multioutlet strips deliver power where you need it. Simply mount plug into an existing power source and you are done. Great for the home workshop. Perfect for invisible outlets beneath a kitchen cabinet. The easy way to add 6-10 outlets.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Black (ZB4BA2)
- RESIDEO 3POLE 60A/240V PWRPRO CONTACTR (DP3060C5009)
- SCHNEIDER ELECTRIC D40A To D65A Mechanical Interlock (LAD4CM)
- QUICKCABLE 16-14 AWG PVC Locking Spade Terminal #10 Stud PK1000 (160232-1000)
- PLUGMOLD OUTLET STRIP-8 48"" (PM48C)
- HUBBELL WIRING DEVICE-KELLEMS Floor Boxes, Wood Floor Box Kit, Chrome (RF515CH)
- RACO Electrical Box, 4 cu in, Ceiling Box, 1 Gang, Steel, Round (292)
- RACO Electrical Box, 21 cu in, Wall Box, 2 Gang, Steel, Square (8192)
- RACO Electrical Box, 30.3 cu in, Square Box, 2 Gang, Steel, Square (236)
- RACO Electrical Box, 42 cu in, Wall Box, 2 Gang, Steel, Square (259)
- RACO Electrical Box, 30.3 cu in, Switch Box, 2 Gang, Square (685)
- Plugmold Electrical Boxes