Shop All Raceway Fittings
Plugmold
Entrance End, White, Stainless Steel, Ends
Mfr # S2010A2
Zoro # G4652611
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category End Fittings
- Color Gray
- For Use With V/G2000 Raceway
- Material Stainless Steel
- Includes (1) Ground Screw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Plugmold
- MFR # S2010A2
- Zoro # G4652611
- UPC # 786776084726
- Country of Origin United States
- Category Raceway Fittings
Dimensions
Height | 1.5 in |
Length | 3 in |
Width | 1.2813 in |
Length (Straight Wireway) | 3 in |
Overall Length | 3 in |
For Raceway Width x Height | 1 9/32 in x 3/4 in |
Width (In.) | 1-9/32 |
Height (In.) | 1-1/2 |
Length (In.) | 3 |
Overall Width | 1 1/4 in |
Overall Height | 1 1/2 in |
Description
Entrance End, Series 2000, For Raceway Width x Height 1 9/32 in x 3/4 in, Material Stainless Steel, Color Gray, Number of Channels 1, Mounting Style Screw On, Compatible with Product Type 2000 Raceways, Features 1/2 in Trade Size Knockouts on End, Sides, Bottom, If More Capacity is Required, Use 2010A3, Includes Ground Screw, Includes (1) Ground Screw, Overall Height 1 1/2 in, Overall Length 3 in, Overall Width 1 1/4 in, Standards cULus Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Ctrldcyferrcrmp Tool, Ptlocator, Sq (CT-1170)
- SCHNEIDER ELECTRIC Drilled front plate, Harmony XAP, XB2 SL, metal, 1 cut out, 72x72mm, 22mm (XAPE301)
- GARDNER BENDER Insul Spade Terminal, 16-14 4-6 Stud, PK20 (20-113)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 8mm, NPN, NO (XS608B1NAL2)
- PLUGMOLD Entrance End, White, Stainless Steel, Ends (WH2010A2)
- NVENT HOFFMAN U-Connector, Comm, Steel, 8in. H x 8in. L (F88GUCGV)
- HUBBELL WIRING DEVICE-KELLEMS Splice Cover, White, PVC, Covers (PT1SC)
- PANDUIT Ld5 / Ldph5/ Lds5 Bend Radius Right Angl (10 Pack), 10PK (RAFC5WH-X)
- D-LINE Connector, White, Connectors (US/CP3015W/5/GR)
- PANDUIT Ld3 Low Voltage Outside Corner Fitting (20 Pack), 20PK (OCF3WH-E)
- WIREMOLD Spray Paint, Buff (WE-S)
- Plugmold Raceways