Shop All Automotive Speakers & Amplifiers
Plugit
XED 2-Way Component Speakers - 5.25 in.
Mfr # PL670579
Zoro # G903928941
original price:
$79.55
13% off
new price: $68.95
/ea
$68.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Plugit
- MFR # PL670579
- Zoro # G903928941
- UPC # 747216349522
- Country of Origin China
- Category Automotive Speakers & Amplifiers
Description
Features
- 300W max
- Curvilinear poly cone
- Butyl rubber surround
- Balanced metal dome CV tweeter
- Mounting depth - 1.8 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE MAIN RESOURCE Bead, Lift Tool, Long Sock (TMRTC11400098)
- EXTREME MAX Extreme Max 3006.3119 BoatTector PWC Dock Line Value 2-Pack - 5', Blue (3006.3119)
- STEELCRAFT AUTOMOTIVE 06-12 H3/09-11 H3T (WINCH MOUNT) BLACK 1PC GRILLE GUARD (50280WM)
- OEMTOOLS Disc Brake Rotor Micrometer (25367)
- POWER ACOUSTIK Power Acoustik VA16000D Vertigo Series Monoblock Amplifier 6000W Max (VA16000D)
- BOSS AUDIO Boss Audio T43954 4 x 6 in. Chaos Exxtreme 2-Way 200 W Full Range Speakers (CH4620)
- PYLE 5.25" Marine Speaker Pair, PLMRS5W (PLMRS5W)
- BRANDX 1576 Watt 4 Channel Mosfet Amplifier (XXL244X4HE)
- PIONEER Pioneer Car TS-A878 60 Watt 3.5 inch Dash Mount 2-Way Car Speaker (TSA878)
- BELLMAN AND SYMFON Bellman and Symfon Digital Personal Amplifier with Stereo Earphone (HC-MINO/EP)
- PYLE 6.5" Marine Speaker Pair Led Lights, PLMRS63WL.5 (PLMRS63WL.5)
- Plugit Automotive Speakers & Amplifiers