Shop All Automotive Speakers & Amplifiers
Plugit
Attache Style Extra Heavy Duty Carry Case
Mfr # PL696502
Zoro # G604061084
Free Shipping & Returns
$86.55
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
- Brand Plugit
- MFR # PL696502
- Zoro # G604061084
- UPC # 723902219690
- Country of Origin China
- Category Automotive Speakers & Amplifiers
Description
Music is therapy that instantly cures many of the mental ailments. Sometime it helps us to spring our gloomy mind into cheerful zone. In aspects of that we are proving the deejay LED, with the advent of this product, there is a wide range of music and the music lovers can get through and grab their favorite one.
Features- Electronics equipment safe travel case designed for touring
- Chrome plated heavy duty carry handle
- ATA-300 type durable transport case is a heavy duty professional style with industry recognized impact standards ideal for safe travel
- 1/4-in thick laminated plywood for optimal protection
- Heavy duty chrome plated ball corners with stacking dimple on bottom side allows for centering and stability when stacking multiple units
- Top quality bottom rubber feet with heavy duty bolts & recessed t-nuts
- Industrial grade recessed spring loaded split dish butterfly closure latches with padlock tab with a shackle opening of about 7mm
- Heavy duty chrome plated ball corners allow for optimal transport edge protection
- Includes single lock latch with keys
- Well Riveted Heavy Duty Double Edge Tongue and Groove Impact Resistant Aluminum Frame
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
- BALDWIN FILTERS Air Filter, 9-7/32 x 18-3/8 in. (PA2466)
- WESTWARD 5 Tons Air/Hydraulic Service Jack 7" Max. Lifting H., 27" Min. Lifting H (5M456)
- NTK Vapor Canister Purge Solenoid, 2M1190 (2M1190)
- HUSKY TOWING Husky Towing 33133 2.5 - 2 ft. Trailer Hitch Receiver Tube Adapter (HUS-33133)
- PYLE 4" Marine Speaker Pair, PLMRS4W (PLMRS4W)
- PYLE 6.5" Marine Speaker Pair Led Lights, PLMRS63WL (PLMRS63WL)
- SERVERUSA 4 in. Cobra Replacement Radio Speaker (SE1593562)
- PYLE 4'' X 6'' 180 Watt Three-Way Speakers (PLG46.3)
- EMINENCE SPEAKER 10 Inch Pro Mid Bass Speaker; 300W Max; 8 Ohms - ALPHA10A (ALPHA10A)
- POWER ACOUSTIK Black 4-Way 250W Mount Tweeters (NB-4)
- PIONEER Pioneer Car TS-A878 60 Watt 3.5 inch Dash Mount 2-Way Car Speaker (TSA878)
- Plugit Automotive Audio & Video