Shop All Automotive Speakers & Amplifiers
Plugit
6.5 in. Vega Series 2-Way Coaxial Car Speakers
Mfr # PL167314
Zoro # G103928741
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Plugit
- MFR # PL167314
- Zoro # G103928741
- UPC # 654204887495
- Country of Origin China
- Category Automotive Speakers & Amplifiers
Description
Features
- Low-Resonant Deep Drawn Composite Basket.
- Curvilinear Cone Design for Superior Mid-Bass and Off-Axis Performance.
- Vega Signature Red Surround.
- 1 in. Aluminum Dome Tweeter.
- Power Handling - 75W / 400W.
- Woofer / Tweeter - 6.5 in.
- Mounting Diameter - 5.65 in.
- Mounting Depth - 2.78 in.
- Frequency Response - 55Hz-20Khz +/-3dB.
- Sensitivity - 94dB.
- Vent Dimensions - Curvilinear Mica Filled Poly Cone.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIONEER CABLE Fit-All Detent Cable, Ca-1980 (CA-1980)
- MAXXIMA Work Light, LED, 1600 lm, Rectangular (MWL-65)
- STENS Oem Replacement Belt 265-636 For John Deere Tcu16907 (265-636)
- STEMCO Gasket, Hubcap, Wheel, 6 Hole, 5/16 Holes W/ 6-3/4 Bc (330-3118)
- PYLE Elite Series Waterproof Amplifier, Bridgeable 400 Watt 2-Channel Amp (PLMRA200)
- PYLE Mini Stereo 40W x 2 Power Amplifier (PTA2)
- CRUNCH Crunch CS65C 6.5 in. 300-Watt 2-Way Component CS Speaker System (CS65C)
- PYLE Two-Way Sound Speaker System, PL31BK (PL31BK)
- PLANET AUDIO Planet Audio PL1600.4 1600 watt Pulse Series 4-Channel Mosfet Class AB amp; Black (PL1600.4)
- BOSS AUDIO BOSS AUDIO SYSTEMS BOSTW15 Bullet and Dome Tweeters (BOSTW15)
- PYLE 8'' 600 Watt Dvc Subwoofer (PLBW84)
- Plugit Automotive Speakers & Amplifiers