Shop All Automotive Speakers & Amplifiers
Plugit
6 x 9 in. 4-Way Coaxial Car Speakers; 450W
Mfr # PL114442
Zoro # G003928919
$58.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Plugit
- MFR # PL114442
- Zoro # G003928919
- UPC # 654204552782
- Country of Origin China
- Category Automotive Speakers & Amplifiers
Description
If you are a gadget lover, our Automotive Electronics catalog is your dream destination. Choose from hundreds of gadgets and accessories to suit different uses and add some entertainment, facility and convenience to your life.
Features- High-quality polypropylene cone
- Butyl rubber surrounds
- 1 in. high-temperature aluminum voice coils
- Mylar dome tweeters
- Impedance: 4 ohms
- Frequency: 50Hz-20kHz
- Power: 450W
- Size: 6 x 9 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH Large Swivoil™ Filter Wrench 3.50 in - 3.88 in (3082D)
- BANDO Serpentine Belt, 5PK885 (5PK885)
- MAIN FILTER HYDAC/HYCON 0160MA05BN Replacement/Interchange Spin-On Filter (MF0058061)
- PERFORMANCE TOOL Grease Injector Needle, W54213 (W54213)
- BRANDX 6X9" Point Souce Coax Speaker 4 Ohm (L69CX)
- PYLE 6.5" Marine Speaker Pair Led Lights, PLMRS63BL (PLMRS63BL)
- PYLE 6.5" Marine Speaker Pair Led Lights, PLMRS63WL.5 (PLMRS63WL.5)
- PYRAMID 12'' 700 Watt Subwoofer (PW1277X)
- WORKMAN 35 in Replacement Radio Speaker (SA350)
- BOSS AUDIO Boss CH6950 6 x 9 Inch 5 Way Speaker (CH6950)
- TECHNICAL PRO Technical Pro ps9u Rack Mount Power Supply with 5V USB Charging Port (ps9u)
- Plugit Automotive Speakers & Amplifiers