Shop All Extension Cords
Plugit
3-Outlet 3-Prong 25 ft. Power Extension Cord
Mfr # PL118238
Zoro # G903711291
$49.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Plugit
- MFR # PL118238
- Zoro # G903711291
- UPC # 654204576238
- Country of Origin China
- Category Extension Cords
Description
This power strip provides three 3 prong outlets and extends your existing cable length by 25ft. It has an accessory loop for hanging or wall mounting. Connect your computers, peripherals and other office equipment. It is ETL listed and made with heavy duty power cord.
Features- Connect A/V, home/office device
- Accessory loop for hanging/ mounting
- Connectors: AC NEMA 5-15P Male to 3 NEMA 5-15R Female
- Length: 25 ft.
- Rating: 16AWG / 125vAC / 13Amps / 1625Watts
- Color: Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Carbon Steel Enclosure, 24 in H, 30 in W, 8 in D, NEMA 3R; 4; 12; 13, Hinged (N412243008C)
- BATTERY CLERK AJC® APC BN700MC 12V 9Ah UPS Battery (APC-BN700MC)
- RUSTICWARE Double Switch/Receptacle Switch Plate, Number of Gangs: 2 Oil Rubbed Bronze Finish (791ORB)
- ABB Liquid Tight Connector, 3/4 in., Cord, Gray (CC-NPT-34-G-4)
- POWER FIRST 25 ft. 10/3 Lighted Extension Cord SJTW (1XUP7)
- 360 ELECTRICAL 5Out Sur ProtectorUSB (36052-5CA4ES-A1)
- SOUTHWIRE 50' 15A 12GA EXT Cord (2884AC)
- BAYCO Bayco® Professional Quad-Tap Extension Cord SL-8904, 50'L Cord, 12/3 GA (SL-8904)
- 360 ELECTRICAL WHT 4Out Surg Protector (36036-2CA6ES-C1)
- DUROMAX 50 ft. 10 Gauge Single Tap 100% Copper SJTW Heavy Duty Lit Extension Power Cord (XPC10050A)
- ZORO SELECT 15 ft. 16/3 Extension Cord SJT (5XFR1ID)
- Plugit Extension Cords & Power Strips