Shop All Extension Cords
Plugit
3-Outlet 3-Prong 15 ft. Power Extension Cord; White
Mfr # PL118233
Zoro # G104016003
$43.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Plugit
- MFR # PL118233
- Zoro # G104016003
- UPC # 654204576184
- Country of Origin China
- Category Extension Cords
Description
This power strip provides three 3 prong outlets and extends your existing cable length by 15 ft. . It has an accessory loop for hanging or wall mounting. Connect your computers, peripherals and other office equipment. It is ETL listed and made with heavy duty power cord.
Specifications- Connectors: AC NEMA 5-15P Male to 3 NEMA 5-15R Female
- Rating: 16AWG / 125vAC / 13Amps / 1625Watts
- Color: White
- Size: 15 ft.
- Weight: 0.81 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 30A Locking Receptacle 3P 4W 250VAC L15-30R GY (HBL2720SR2)
- LEVITON FAN CNTRL SWTCH SGL POLE (IPHS5-1LT)
- PANDUIT Base Wiring Duct, Type FS, Solid Wall, Light Gray, 1.5" x 1.5" x 1' (6-Pack), No Mounting Holes (FS1.5X1.5LG6NM)
- EATON Time Delay Relay, 120VAC, 10A, DPDT (TRNP240AC)
- POWER FIRST 25 ft. Extension Cord 14/3 Gauge OR/BK (52NY20)
- MONOPRICE Extension Cord - NEMA 5-15P to NEMA 5-15R_ 14AWG_ 15A/1875W_ SJT_ 125V (35046)
- C2G 25Ft 16Awg Hospital Grade Power Extension Cable (Nema 5-15P To Nema (48074)
- BAYCO Bayco® Professional Triple-Tap Extension Cord SL-8903, 50'L Cord, 14/3 GA (SL-8903)
- SOUTHWIRE Cep 50 ft. Extension Cord 10/4 (6416)
- SOUTHWIRE Extension Cord, 12 AWG, 125VAC, 50 ft. L (2558SW0003)
- YELLOW JACKET Powerblock Gfci 12/3 2' (2816)
- Plugit Extension Cords