Shop All Extension Cords
Plugit
3-Outlet 3-Prong 10 ft. Right-Angle Flat Power Extension Cord - Black
Mfr # PL678708
Zoro # G004015908
$35.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Plugit
- MFR # PL678708
- Zoro # G004015908
- UPC # 747216561917
- Country of Origin China
- Category Extension Cords
Description
This power strip provides three 3 prong outlets and extends your existing cable length by 10 ft. . It has an accessory loop for hanging or wall mounting. Flat and right-angle designed free up those power outlets behind furniture or desk and eliminates bending cord. Connect your computers, peripherals and other office equipment. It is ETL listed and made with heavy duty power cord.
Specifications- Connectors: Right-angle AC NEMA 5-15P Male to 3 NEMA 5-15R Female
- Rating: 16AWG / 125vAC / 13Amps / 1625Watts
- Color: Black
- Size: 10 ft.
- Weight: 0.81 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Memory Cassette (ZEN-ME01)
- ZORO SELECT Clamp, Cushioned, Dia 1/4 In, PK50 (CWV0507Z1)
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, Gray (GFR20GRY)
- INTERMATIC Hour Meter, 24VAC, 60 Hz, Plastic, Square (UWZ48E-24U)
- SUPERIOR ELECTRIC Heavy-Duty Welder Extension Cord with 3 Prong Lighted Receptacles 8AWG 50ft NEMA 6-50 (WC850)
- POWERZONE Cord Flat Ext Blk 3Out 10Ft (OR932610)
- YELLOW JACKET Cord Extn Ylwjkt10/3 100 (2806)
- YELLOW JACKET Cord Extn Ylwjkt14/3 100 (2888AC)
- YELLOW JACKET Cord Extn Ylwjkt12/3 100 (2885AC)
- CLORE AUTOMOTIVE 6/12 V 4 AMP PROLOGIX BATTERY MAINTAINE (SOPL2140)
- AC WORKS 50ft 10/4 STW NEMA L14-30 30A 125/250V Generator Extension Cord (L1430EX-050)
- Plugit Extension Cords