Shop All TV Antennas
Plugit
3 ft. Fiberglass Whip; Black
Mfr # PL202097
Zoro # G704030003
product price: $34.15
/ea
$34.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Plugit
- MFR # PL202097
- Zoro # G704030003
- UPC # 652513265300
- Country of Origin China
- Category TV Antennas
Description
Features
- 3 ft. Fiberglass Whip
- Color: Black
- Dimension: 7" H x 14" W x 17" L
- Weight: 5.3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEUS BATTERY PRODUCTS 12.8V 8Ah Lfp Lithium Iron Phosphate (PCLFP8-12.8SP)
- VIDEO MOUNT PRODUCTS 37" - 90" Flat Panel Ceiling Mount (PDS-LCB)
- MOTOROLA Battery Pack, Li-Ion, 7.2V, For Motorola (RLN6308C)
- ZORO SELECT Battery, Sealed Lead Acid, 12V, 4Ah, Faston (2UKJ1)
- PLUGIT Patriot CB Base 12 m Station Antenna (PL1590372)
- WILSON ELECTRONICS Pro Wideband Direction Antenna (311228)
- TURMODE Turmode WAP58142 Panel WiFi Antenna for 5.8GHz (WAP58142)
- COMMSCOPE Replacement for Tessco Ewsh-132 (EWSH-132)
- LIVEWIRE HD-DTV-UHF-VHF-FM 360°- Rotating Antenna (LI97273)
- LARSEN PRODUCTS Larsen NMOKHFCXTHK .75 in. Nmo Mount For Up To .25 in. Thick (NMOKHFCXTHK)
- GE GE Ultra Edge Flat Passive Antenna, Basic (11264)
- Plugit TV Antennas