Shop All Extension Cords
Plugit
10 ft. 3-Outlet 3-Prong Power Extension Cord; Black - Pack of 3
Mfr # PL487731
Zoro # G904015947
$66.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Plugit
- MFR # PL487731
- Zoro # G904015947
- UPC # 747216561863
- Country of Origin China
- Category Extension Cords
Description
This power strip provides three 3 prong outlets and extends your existing cable length by 10 ft. It has an accessory loop for hanging or wall mounting. Connect your computers, peripherals and other office equipment. It is ETL listed and made with heavy duty power cord.
Specifications- Connectors: AC NEMA 5-15P Male to 3 NEMA 5-15R Female
- Rating: 16AWG / 125vAC / 13Amps / 1625Watts
- Color: Black
- Size: 10 ft.
- No. of Pack: 3
- Weight: 2.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRYDOM Solid State Relay, 90 to 280VAC, 75A (A2475)
- EATON BUSSMANN Glass Fuse, GLR Series, Fast-Acting, 2A, 300V AC, 10kA at 300V AC (GLR-2)
- EATON BUSSMANN Glass Fuse, GDC Series, Time-Delay, 6.30A, 250V AC, 63A at 250V AC, 5 PK (GDC-6.3A)
- SQUARE D Manual Motor Switch, IEC, 12 to 20A, 600V (2510KO1)
- MARINCO 30 AMP RV CORDSET 25 (25SPP.RV)
- SOUTHWIRE Lighted End Extension Cord, 12/3 Sjtw, L 50' (2588)
- CAROL 25 ft. 14/3 Extension Cord SJOW (06425.63.06L)
- SWE-TECH 3C Heavy Duty Server Power Extension Cord, Green, C20 to C19, 12AWG/3C, 20 Amp, 2 foot (FWT10W3-41202GN)
- GOGREEN GoGreen Power, 12/3 100' 3-Outlet Heavy Duty Extension Cord, GG-15200, Lighted End (GG-15200)
- POWER FIRST 10 ft. 16/3 Extension Cord SJT (3AY48)
- POWER FIRST 25 ft. 14/3 3-Outlet Lighted Extension Cord SJTW (1FD65)
- Plugit Extension Cords & Power Strips