Shop All Ear Plugs
Plugfones
FreeReign Reusable Ear Plugs, Flanged Shape, 26 dB, Blue/Red/Yellow, 1 PR
Mfr # PIF-UY(VL)
Zoro # G7608988
product price: $79.79
/pr
Free Shipping & Returns
$79.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series FreeReign
- Ear Plug Shape Flanged
- Reusability Reusable
- Disposable/ Reusable Reusable
- Cord Options Corded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Series | FreeReign |
Ear Plug Shape | Flanged |
Reusability | Reusable |
Disposable/ Reusable | Reusable |
Item | Ear Plugs |
Cord Options | Corded |
Noise Reduction Rating NRR | 26 dB |
Earplug Shape | Flanged |
Noise Reduction Rating | 26 dB |
Color | Blue/Red/Yellow |
Earplug Color | Blue/Red/Yellow |
Pairs Per Package | 1 |
Standards | ANSI S3.19-1974; NIOSH; OSHA |
Includes | FreeReign Wireless Ear Plug-Earbud Hybrid; (2) Pairs Interchangeable Foam Plugs; (2) Pairs Interchangeable Silicone Plugs; Nylon Zipper Case; Cable Management Clip; USB Charging Cable; Quick Start Guide |
Corded/Banded | Corded |
Description
FreeReign VL, Blue/Yellow, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 10 in x 14 in, Polyethylene (480L54)
- ZORO SELECT Replacement Windsock, Orange, 18 In. D (3LWE9)
- NMC Lead Based Paint, D299R (D299R)
- XTRATUF Size 9 Men's Steel Rubber Boot, Tan (22271G/9)
- PLUGFONES EARPLUG TRUE WIRLS 22DEC (PSD-BRBB)
- PLUGFONES HEARING PROTCTOR BLACK/GRY (PHILIPSFP-B)
- PLUGFONES Protector Plus Reusable Ear Plugs, Flanged Shape, 26 dB, Black/Green, 1 PR (PIPP-BE)
- PLUGFONES Earplug/Phn Set Blu/Org (PG-UO)
- PLUGFONES ComforTwist 29 dB Soft Foam Replacement Ear Plugs Yellow 5 pair (PRP-FY10)
- PLUGFONES Protector Plus Reusable Ear Plugs, Flanged Shape, 26 dB, Blue/Red/Yellow, 1 PR (PIPP-UY(VL))
- 3M PELTOR Black TEP-200 Replacement Earbud, (TEP-200E)
- Plugfones Hearing Protection