Shop All Ear Plugs
Plugfones
Protector Reusable Ear Plugs, Flanged Shape, 26 dB, Black/Green, 1 PR
Mfr # PIP-BE
Zoro # G7609128
$22.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Protector
- Ear Plug Shape Flanged
- Reusability Reusable
- Disposable/ Reusable Reusable
- Noise Reduction Rating NRR 26 dB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Details
Series | Protector |
Ear Plug Shape | Flanged |
Reusability | Reusable |
Disposable/ Reusable | Reusable |
Item | Ear Plugs |
Noise Reduction Rating NRR | 26 dB |
Cord Options | Corded |
Earplug Shape | Flanged |
Noise Reduction Rating | 26 dB |
Color | Black/Green |
Earplug Color | Black/Green |
Pairs Per Package | 1 |
Standards | ANSI S3.19-1974; NIOSH; OSHA |
Includes | Protector Ear Plug-Earbud Hybrid; (1) Pair Interchangeable Foam Plugs; (1) Pair Interchangeable Silicone Plugs; Waterproof Case; Cable Management Clip; Stereo-to-Mono Adapter; Quick Start Guide |
Corded/Banded | Corded |
Description
Protector, Black/Green, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISHIGO S-M, Orange, Class 2, Black Bottom Mesh Vest - Economy (1529-S-M)
- AO SAFETY AO Safety 247-11326-00000-20 Virtua Clear Temp Clearlend Hardcoat (247-11326-00000-20)
- ACCUFORM ID Tag, Numbered 201-300, 1-1/8 in, Circle, Black/White, 100/PK (TDG302WT)
- NOTRAX 3 ft. L x PVC Closed Cell Foam, 3/8" Thick (410S0323BY)
- PLUGFONES EARPLUG TRUE WIRLS 22DEC (PSD-BRBB)
- PLUGFONES Protector Plus Reusable Ear Plugs, Flanged Shape, 26 dB, Black/Green, 1 PR (PIPP-BE)
- PLUGFONES HEARING PROTCTOR BLACK/GRY (PHILIPSFP-B)
- PLUGFONES ComforTiered 27 dB Silicone Replacement Ear Plugs Yellow 5 pair (PRP-SY10)
- PLUGFONES ComforTiered 26 dB Silicone Replacement Ear Plugs Black 5 pair (PRP-SB10)
- PLUGFONES Earplug/Phn Set Blu/Yel (PG-UY)
- HONEYWELL HOWARD LEIGHT Max Lite, Disposable Uncorded Earplugs, Foam, Contoured-T Shape, 30 dB NRR, Green, 200 Pairs/Box (LPF-1)
- Plugfones Hearing Protection