Shop All Ear Plugs
Plugfones
ComforTwist Ear Plugs, 23dB, Yellow, 5 PK
Mfr # PRP-FY10
Zoro # G7609030
product price: $4.79
/pk 5, $0.96/ea
Sold in multiples of 2 for $9.58
$9.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series ComforTwist
- Ear Plug Shape Flanged
- Disposable/ Reusable Disposable
- Noise Reduction Rating NRR 29 dB
- Cord Options Uncorded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Series | ComforTwist |
Ear Plug Shape | Flanged |
Disposable/ Reusable | Disposable |
Item | Ear Plugs |
Noise Reduction Rating NRR | 29 dB |
Cord Options | Uncorded |
Noise Reduction Rating | 23dB |
Color | Yellow |
Earplug Color | Yellow |
Pairs Per Package | 5 |
Corded/Banded | Uncorded |
Standards | ANSI S3.19-1974; NIOSH |
Description
ComforTwist Foam Plugs, Yellow, PK5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Warning Sign, 5" Height, 7" Width, Electrical Panel 36 Clearance Do Not Block, Landscape (OS-WS-D-57-L-12094)
- ABUS Lockout Padlock, KA, Silver, 2-17/32"H, PK6 (72/30 KA X 6)
- HONEYWELL MILLER Full Body Harness, 2XL/3XL, Polyester (ACF-QCBDP23XG)
- LYLE Eye Wash Sign, 10 in H, 14 in W, Plastic, English, U7-1197-NP_14X10 (U7-1197-NP_14X10)
- PLUGFONES Ear Plugs Rplc Org 23Db (PRP-FO10)
- PLUGFONES Protector Reusable Ear Plugs, Flanged Shape, 26 dB, Black/Green, 1 PR (PIP-BE)
- PLUGFONES Protector Plus Reusable Ear Plugs, Flanged Shape, 26 dB, Blue/Red/Yellow, 1 PR (PIPP-UY(VL))
- PLUGFONES EARPLUG TRUE WIRLS 22DEC (PSD-BRBB)
- PLUGFONES Ear Plugs Rplc Org 26Db (PRP-SO10)
- PLUGFONES ComforTiered 26 dB Silicone Replacement Ear Plugs Black 5 pair (PRP-SB10)
- HONEYWELL HOWARD LEIGHT Ear Plugs, 2000 PK (LL-1-D)
- Plugfones Ear Plugs