Shop All Ear Plugs
Plugfones
ComforTiered Ear Plugs, 26 dB, Yellow, 5 PK
Mfr # PRP-SY10
Zoro # G7609119
product price: $4.59
/pk 5, $0.92/ea
Sold in multiples of 2 for $9.18
$9.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series ComforTiered
- Cord Options Uncorded
- Noise Reduction Rating 26 dB
- Pairs Per Package 5
- Standards ANSI S3.19-1974; NIOSH
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Series | ComforTiered |
Item | Ear Plugs |
Cord Options | Uncorded |
Noise Reduction Rating | 26 dB |
Earplug Color | Yellow |
Pairs Per Package | 5 |
Standards | ANSI S3.19-1974; NIOSH |
Description
ComforTiered Silicone Plugs,Yellow, PK5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Excursion Pro Mid, Bark / Otter, PR (FRMC-900-BRN-100)
- RADIANS Radians® Type R Class 2 Heavy Duty Surveyor Safety Vest, Zipper, M, Green, SV59Z-2ZGD-M (SV59Z-2ZGD-M)
- SIGNMISSION OSHA Sign, Wear Goggles Shield Gloves Acid Bilingual, 10in X 7in Alum, 10" W, 7" H, Landscape (OS-WS-A-710-L-12921)
- SUPERSCAN Label Holder, Pk50 (APX46M)
- PLUGFONES ComforTiered Ear Plugs, 26 dB, Black, 5 PK (PRP-SB10)
- PLUGFONES Ear Plugs Rplc Org 26Db (PRP-SO10)
- PLUGFONES Protector Plus Reusable Ear Plugs, Flanged Shape, 26 dB, Black/Red, 1 PR (PIPP-BR(VL))
- PLUGFONES ComforTiered 26 dB Silicone Replacement Ear Plugs Black 5 pair (PRP-SB10)
- PLUGFONES ComforTwist 29 dB Soft Foam Replacement Ear Plugs Yellow 5 pair (PRP-FY10)
- PLUGFONES ComforTwist Ear Plugs, 23dB, Black, 5 PK (PRP-FB10)
- HONEYWELL HOWARD LEIGHT Ear Plugs, 100 PK (FUS30S-HP)
- Plugfones Ear Plugs