Plugable Technologies USBC-FLASH3 USB Type-C Flash Memory Card Reader
Mfr # USBC-FLASH3
Zoro # G004037610
Product Information
- Brand Plugable Technologies
- MFR # USBC-FLASH3
- Zoro # G004037610
- UPC # 819927010821
- Country of Origin China
- Category Input Devices & Accessories
Description
We are committed to developing and producing products that exceed the performance, quality and value of our clients. We reflect this commitment by providing as much benefit as we can with our product shopping with safety and fun with us. We always add a multitude of new products as we continue to develop innovative and creative products as per the requirements. We triple check all our products to assure they meet our standards.
Plugable’s USB Type-C (USB-C) flash card reader is compact for easy portability, with a permanently attached flexible USB cable to enable connections in tight spots. This is a great option for anyone looking for an easy way add support for the most common storage media types used in common digital cameras, MP3 players, and mobile phones, or expand the usability of your single-port USB-C system.
Features- Add a blazing-fast card reader to your USB 3.1 Type-C (USB-C) system such as the Retina MacBook 2015 (rMB) and Chromebook Pixel 2015
- Supports All Common Secure Digital (SD), MultiMediaCard (MMC), and Memory Stick (MS) Card Types
- Driverless compatibility with modern USB 3.1 capable systems including Windows (10, 8.1/8), Mac OS X (10.10 Yosemite and newer), and Linux (3. x Kernel and newer versions)
- Host Interface: USB
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBISHI MELSEC-Q CPU UNIT PROCESSOR MODULE (Q06UDHCPU)
- CAROL A/V Home Entertainmnt Cable, 24AWG, 1000FT (C1356.21.01)
- MIGHTY MAX BATTERY 12V 22AH SLA Battery for Dr Power Field Mower 10483 104837 (ML22-123538)
- MIGHTY MAX BATTERY 12V 18AH SLA Battery Replacement for Energy Power EP-SLA 12-18B1 (MAX3544113)
- SCHNEIDER ELECTRIC Analog isolated high level input module, Modicon X80, 4 inputs, 0 to 20mA, 4 to 20mA, 10V positive or negative (BMXAMI0410)
- NVENT HOFFMAN Intersafe Data Interface Ports for Ether (HGF5ETH)
- SCHNEIDER ELECTRIC Analog isolated high level input module, Modicon X80, 8 inputs, 0 to 20mA, 4 to 20mA, 10V positive or negative (BMXAMI0810)
- GILMOUR Gilmour Metal Pulsating Sprinkler Head On Zinc Spike 167MMS (34411011683)
- RF IDEAS Pcprox Hid Black Usb Reader (RDR-6081AKU)
- NVENT HOFFMAN Intersafe Data Interface Ports for Ether (HGF5ETHETH)
- MURR ELEKTRONIK TREE 8TX METALL - UNMANAGED SWITCH - 8 PORTS (58171)
- Plugable Technologies Input Devices & Accessories