Plugable Technologies UD-3900 UD-3900 USB 3.0 Docking Station with Dual Video Outputs for Windows
Mfr # UD-3900
Zoro # G004037436
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Plugable Technologies
- MFR # UD-3900
- Zoro # G004037436
- UPC # 649241924616
- Country of Origin China
- Category Monitor Privacy & Antiglare Filters
Description
We are committed to developing and producing products that exceed the Performance, quality and value of our clients. We reflect this commitment by providing as much benefit as we can with our product shopping with safety and fun with us. We always add a multitude of new products as we continue to develop innovative and creative products as per the requirements. We triple check all our products to assure they meet our standards.
Connect up to 10 accessories to your Windows PC through a single SuperSpeed USB 3.0 port with the Plugable UD-3900, a universal docking station for Windows-based computers that offers the speed, Performance, and reliability found in proprietary docking stations for specific laptop PC brands.
Performance is best when hooking up the UD-3900 docking station to a USB 3.0 port on a PC, allowing SuperSpeed data-transfer rates of up to five gigabits per second between the computer and the dock’s USB 3.0 components and ports. Play full-motion video in 1080p on the monitors attached to the dock’s video ports. Access your Gigabit Ethernet network through the dock’s network adapter without bottlenecks. Open files in lightning-fast time on external drives connected to the docking station’s USB 3.0 ports. The UD-3900 also can be connected to a computer’s USB 2.0 port, though communications between the computer and the docking station will be no faster than the USB 2.0 maximum of 480 megabits per second.
Features- Provides SuperSpeed USB 3.0 (5 Gbps) link between computer to video, audio, network, and two additional USB 3.0 ports
- Backwards compatible with USB 2.0
- HDMI and DVI/VGA ports for two external monitors Supports display resolutions up to 2560x1440
- Network port offers wired Gigabit Ethernet connectivity
- Graphics, audio, and networking all managed by single DisplayLink DL-3900 chipset
- Stereo audio in/out with hotplug detection
- MAC, LINUX, Touchscreen, HDMI TV
- Host Interface: USB 3.0
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETY TECHNOLOGY INTERNATIONAL Wireless Entry Alert Chime w/Receiver (STI-3360G)
- ISOTUNES Ear Tip, Foam, Green, S, PK5 (IT-51)
- ASSOCIATED EQUIPMENT Pointer Knob (603147)
- MIGHTY MAX BATTERY 12V 7Ah Battery Replacement for Honeywell Intrusion 712BNP, NP712 (ML7-1219111810)
- TARGUS 4Vu Privacy Filter For Microsoft Surface Book 13.5In Clear 13.5 In. (AST029USZ)
- 3M Privacy Filter for 38 in Monitors 219 PF380W2B Black, Glossy, Matte, Black (MMMPF380W2B)
- KANTEK LCD Protect® Anti-Glare Filter, Fits 24" Widescreen (16:10 and 16:9) (LCD24W)
- 3M Bright Screen Privacy Filter for 14in Laptop, Black/Matte (BP140W9B)
- XTREME Xtreme XIPS1047CLR Galaxy S10 Tempered Glass Screen Protector; Clear (XIPS1047CLR)
- 3M Privacy Filter for 32 in Monitors 169 PF320W9B Black, Glossy, Matte, Black (MMMPF320W9B)
- STARTECH.COM 27In. Monitor Privacy Screen (PRIVSCNMON27)
- Plugable Technologies Monitor Privacy & Antiglare Filters