Shop All Drain and Gutter Protectors
Plug Rug
Moldable Drain Cover, 24 In. L, PK2
Mfr # 24R
Zoro # G4753235
product price: $71.99
/pk 2, $36.00/ea
$71.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Bentonite Clay and Poly Liner
- Color Black
- Dimensions 24 in L x 16 in W
- Thickness 1/2 in
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Plug Rug
- MFR # 24R
- Zoro # G4753235
- Country of Origin United States
- Category Drain and Gutter Protectors
Dimensions
Dimensions | 24 in L x 16 in W |
Length | 24 in |
Width | 16 in |
For Max Drain Size | 23 in L x 15 in W |
Details
Item | Moldable Drain Cover Seal |
Material | Bentonite Clay and Poly Liner |
Color | Black |
Thickness | 1/2 in |
UV Resistant | Yes |
For Drain Shape | Rectangle |
Shape | Rectangle |
Seal Type | Moldable |
Series | Plug Rugs |
Flame Resistant | Yes |
Maximum Liquid Temperature Exposure | 90¿F |
ISO Class | Not Certified |
Reusable | No |
FDA Regulation | Not Certified |
Description
Moldable Drain Cover Seal, Color Black, Dimensions 24 in L x 16 in W, FDA Regulation Not Certified, Fire Retardant No, Flame Resistant Yes, For Max Drain Size 23 in L x 15 in W, ISO Class Not Certified, Length 24 in, Material Bentonite Clay and Poly Liner, Maximum Liquid Temperature Exposure 90�F, Reusable No, Seal Type Moldable, Series Plug Rugs, Shape Rectangle, Thickness 1/2 in, UV Resistant Yes, Width 16 in, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 3 1/2 in Height, 5 in Width, Vinyl, Horizontal Rectangle, English, 472P27 (472P27)
- FIBERLINK Absorbent Pad, HazMat, HW, Box, PK100 (PPHB10D)
- MEDIQUE First Aid EyeWash, 1 Oz. Bottle (19828)
- CARHARTT TK0126 M Loose Fit HW LS Pocket T-Shirt (K126-BLK)
- ZURN Drain Cover, Silver, 24 ga., Round, 8" H (Z499B-8)
- ZEOSTORM StormWater Filter Sock MAX (14927-0-1)
- ULTRATECH Curb Style Inlet Guard, 36 In. L, 10 In. H (9248)
- ULTRATECH Drain Plug, Orange, 3 In (2114)
- ULTRATECH Catch Basin Insert, Gray, 4" H, 15" L (9378)
- PIG Replacement for Storm Drain Filter, PK2 (FLT757)
- ULTRATECH Gutter Guard, 96 In. L, 9 In. W (9320)
- Plug Rug Spill Control Supplies