Shop All Bicycles & Scooters
Plug
Electric scooter, City
Mfr # S801
Zoro # G501802353
product price: $755.99
/ea
Free Shipping & Returns
$755.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Length 42"
- Height 39"
- Width 25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Plug
- MFR # S801
- Zoro # G501802353
- Country of Origin China
- Category Bicycles & Scooters
Dimensions
Length | 42" |
Height | 39" |
Width | 25" |
Details
Color | Black |
Description
The Plug City Electric Scooter has a powerful 500W motor and a long-lasting 48V13Ah Lithium-ion battery. The LCD display provides current speed, turn on headlight/taillight and switch speed modes, odometer, and battery life. This scooter provides up to 25 miles distance range with a 48V 13Ah battery. The folding system so that you can fold the stem to store or carry. Overall the Plug City is powerful, truly reliable and comfortable to ride with a sleek design at a very affordable price for its high performance Motor: 500 watt, 48V13AH Lithium-ion battery, Range up To 25 miles, Top Speed: 22MPH, Load Capacity: 225 lbs., Weight: 37 lbs, Front spring and rear hydraulic suspension, Folding handlebar and stem, Tires: 8.5" pneumatic front tire and 8" solid rear tire, Brakes: Rear drum, Folded Dimensions: 39" x 6.9" x 15.7", Front and rear LED light
Restrictions
- This item has been restricted from sale in the following states: AL, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Chisel Chain, 3/8" Pitch, .050" Gauge, Bulk Chain, 25-Ft. Reel (72EXL025U)
- STENS Primer Bulb For Walbro Oem : 188-13-1 615-744 (615-744)
- TRUSOUTH Trufuel 4 Cycle Fuel, PK6 (6527238)
- FRANKLIN SPORTS Franklin Sports 50501 Intermediate Badminton Set (50501)
- PLUG Electric Bike, Bike (PB101)
- FOUNDATIONS Italtrike 9004ATL Atlantic Italtrike Scooter - Blue (9004ATL)
- GB CLIP BATTERY2.5"" 30A CD2 (14-530)
- ASA PRODUCTS ASA Products Tri-201Y 16 in. Mobo Mobito Three Wheel Cruiser - Yellow (Tri-201Y)
- DUO BICYCLE PARTS DUO Bicycle Parts BC12332SSV Bicycle Chain Silver 0.5 x 0.093 in. (BC12332SSV)
- KENT Rack Bike Rear Aluminum (65332)
- WORKSMAN Bicycle Seat 13 In. Extra Wide (6911v)
- Plug Bicycles & Scooters