Shop All Laser Level Accessories
Pls
Tripod, Laser, Plastic
Mfr # PLS TPOD500
Zoro # G4282641
product price: $402.99
/ea
Free Shipping & Returns
$402.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Laser
- Construction Plastic
- Color Black, Silver
- For Use With Mfr. No. PLS H2, PLS HDR1000, PLS HR1000, PLS HV2G, PLS HV2R, PLS HVR505G, PLS HVR505R
- Head Style Flat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pls
- MFR # PLS TPOD500
- Zoro # G4282641
- UPC # 095969878609
- Country of Origin China
- Category Laser Level Accessories
Dimensions
Mounting Thread Size | 1/4"-20, 5/8"-11 |
Overall Height - Maximum | 9 3/4 ft |
Overall Height - Minimum | 4 1/4 ft |
Adjustable Height | Telescoping |
Details
Item | Tripod |
Type | Laser |
Construction | Plastic |
Color | Black, Silver |
For Use With | Mfr. No. PLS H2, PLS HDR1000, PLS HR1000, PLS HV2G, PLS HV2R, PLS HVR505G, PLS HVR505R |
Head Style | Flat |
Characteristics | Water Resistant |
Accessory Type | Tripod |
Material | Aluminum, Plastic |
Compatible with Level Type | Laser Levels |
Number of Segments | 3 |
Description
Tripod, Adjustable Height Telescoping, Overall Height - Maximum 9 3/4 ft, Overall Height - Minimum 4 1/4 ft, Graduation Marks Not Applicable, Head Style Flat, Material Aluminum, Plastic, Mounting Thread Size 1/4 In.-20, 5/8 In.-11, Number of Segments 3, Color Black, Silver, Compatible with Grainger Part Number Universal, Compatible with Level Type Laser Levels
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1"-11-1/2 NPS HSS 5 Flute Straight Pipe Tap (DWT64121)
- ALLWAY No-Flip Pole Sander (UPS)
- DYNABRADE Dynabug Ii Orbital Sander 3-1/4In X 5In (58505)
- KNIPEX Carpenters Pincer Black (50 00 250)
- PLS Battery, Plastic (PLS RBP5 SINGLE PK)
- PLS Pls 3R Kit, 3-Point Red Laser Kit (PLS 3R KIT)
- PLS Pls 180G Z, Cross Line Green Laser Bare T (PLS 180G Z)
- PLS Pls Mlb, Magnetic L-Bracket, Pls 3, 5, 6 (PLS MLB)
- PLS Pls 3R Z, 3-Point Red Laser Bare Tool (PLS 3R Z)
- PLS Pls Grt4, Green Magnetic Reflective Targe (PLS GRT4)
- BOSCH Positioning Device Kit, Laser Accesory (DK10+LB10)
- Pls Laser Level Accessories