Shop All Laser Level Accessories
Pls
Rotating Mount, Laser, Plastic
Mfr # PLS WCB10
Zoro # G4282815
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Laser
- Construction Plastic
- Color Black
- For Use With Mfr. No. HVL 100, PLS H2, PLS HDR1000, PLS HR1000, PLS HV2G, PLS HV2R, PLS HVR505G, PLS HVR505R
- Includes Wall & Ceiling Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pls
- MFR # PLS WCB10
- Zoro # G4282815
- UPC # 095969878586
- Country of Origin China
- Category Laser Level Accessories
Dimensions
Overall Height | 14 5/16 in |
Overall Length | 11 5/16 in |
Overall Width | 7 3/8 in |
Details
Item | Rotating Mount |
Type | Laser |
Construction | Plastic |
Color | Black |
For Use With | Mfr. No. HVL 100, PLS H2, PLS HDR1000, PLS HR1000, PLS HV2G, PLS HV2R, PLS HVR505G, PLS HVR505R |
Includes | Wall & Ceiling Mount |
Characteristics | Durable, Rugged and High Quality |
Accessory Type | Rotary Wall and Ceiling Mount |
Number of Pieces | 1 |
Compatible with Level Type | Laser Levels |
Material | Plastic |
Compatible with Manufacturer Model Number | PLS H2, PLS HV2G, PLS HV2R |
Compatible Manufacturer Part Number | PLS H2, PLS HV2G, PLS HV2R |
Compatible Manufacturer Model Number | PLS H2, PLS HV2G, PLS HV2R |
For Use with Mfr. Model Number | PLS H2, PLS HV2G, PLS HV2R |
For Use With Mfr. Model Number | PLS H2, PLS HV2G, PLS HV2R |
Description
Rotating Mount, Overall Length 11 5/16 in, Accessory Type Rotary Wall and Ceiling Mount, Overall Height 14 5/16 in, Overall Width 7 3/8 in, Compatible with Grainger Part Number 55DL66, 55DL67, 55DL68, 55DL69, 55DL70, 55DL71, 55DL72, 55DL73, 55DL74, Compatible with Level Type Laser Levels, Material Plastic, Color Black, Compatible with Manufacturer Model Number PLS H2, PLS HV2G, PLS HV2R, Includes Wall & Ceiling Mount, Number of Pieces 1, Thread Size Not Applicable, Voltage Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD High Tension Hacksaw, Ergo, 12 In (5WFV9)
- KNIPEX Precision Snap Ring Pliers, Internal, 9 (48 11 J3 SBA)
- WIHA Blades for Universal Scraper Handle (43092)
- BOJO TOOLS Air Chisel Quick Disconnect Scraper, Curved Tube (AHSQD-15-XNGL)
- PLS Pls Mlb, Magnetic L-Bracket, Pls 3, 5, 6 (PLS MLB)
- PLS Pls 3R Kit, 3-Point Red Laser Kit (PLS 3R KIT)
- PLS Laser Detector, Rotary, Plastic (PLS XLD)
- PLS Pls 180G Z, Cross Line Green Laser Bare T (PLS 180G Z)
- PLS Construction Grade Rod, Laser, Plastic (PLS GR16)
- PLS Laser Detector Clamp, Rotary, Plastic (PLS XLD CLAMP)
- JOHNSON LEVEL & TOOL Red Beam Two-Sided Laser Detector (40-6715)
- Pls Laser Level Accessories