Shop All Rotary and Straight Line Laser Levels
Pls
Rotary Laser Kit, 7" L, 6" W
Mfr # PLS H2 SYS
Zoro # G4282903
Free Shipping & Returns
$1,444.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Laser Usage Environment Exterior, Interior
- Laser Projection Horizontal
- Leveling Type Electronic Self-Leveling
- Number of Beams 1
- Number of Dots 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pls
- MFR # PLS H2 SYS
- Zoro # G4282903
- UPC # 095969878425
- Country of Origin China
- Category Rotary and Straight Line Laser Levels
Dimensions
Length | 7 in |
Thread Size | 5/8"-11 |
Width | 6 in |
Height | 8 in |
Tripod Thread Size | 5/8"-11 |
Overall Depth | 7 in |
Overall Height | 8 in |
Overall Width | 6 in |
Description
Pacific Laser Systems' PLS H2 SYS Rotary Laser Kit offers the most effective way to do your job. It is made of durable, yet lightweight materials that are easy to handle and will not cause any damage. This rotary laser kit comes with a rotating speed of 150 RPM, 300 RPM and 600 RPM for accuracy in both interior and exterior applications. The red laser class 2 ensures safety for all users. The laser kit features an ergonomic design that makes it easy to hold onto during long projects. It can be used on concrete or suspended ceilings without causing any damage to them. If you want the right tool for the job, then Pacific Laser Systems' PLS H2 SYS Rotary Laser Kit is what you need.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAMSET Cordless Nailer Kit, 6.0V, Strip Load (TF1200)
- IRWIN IRWIN VISE-GRIP® 2078300 8" Self-Adjusting Wire Stripper/Cutter/Crimper W/ Pro Touch Grips (2078300)
- DRILLCO Chuck, Series Aca, For Use With Annular Adapter, Specifications 12 In, Hss, BrightBlack (MA000)
- BON TOOL Bon 14-714 Razor Blade 8" For Scraper (10/Pkg) (14-714)
- PLS Cross Line Laser, Automatic Self-Leveling (PLS 180G RBP SYS)
- PLS Rotary Laser Kit, 7" L, 6" W, Number of Scanning Modes: 0 (PLS HV2R KIT)
- PLS Rotary Laser Kit, 7" L, 6" W (PLS H2 KIT)
- PLS Dot Laser, 4-39/64" L, 2-1/2" W, Width: 2 1/2 in (PLS 5R Z)
- PLS Cross Line Laser, Automatic Self-Leveling (PLS 180R RBP KIT)
- PLS Combination Laser, 2 Beams, 4 Dots, 2 Lines (PLS 6R RBP KIT)
- JOHNSON LEVEL & TOOL Self-Leveling Cross-Line Laser Level (40-0912)
- Pls Levels, Compasses, and Plumb Bobs