Shop All Rotary and Straight Line Laser Levels
Pls
Rotary Laser Kit, 7" L, 6" W, Grade Capability: Single
Mfr # PLS HV2R SYS
Zoro # G4282930
product price: $2,158.99
/ea
Free Shipping & Returns
$2,158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Laser Usage Environment Exterior, Interior
- Laser Projection Horizontal, Vertical
- Leveling Type Electronic Self-Leveling
- Number of Beams 1
- Number of Dots 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pls
- MFR # PLS HV2R SYS
- Zoro # G4282930
- UPC # 095969878456
- Country of Origin China
- Category Rotary and Straight Line Laser Levels
Dimensions
Length | 7 in |
Width | 6 in |
Thread Size | 5/8"-11 |
Height | 8 in |
Overall Width | 6 in |
Tripod Thread Size | 5/8"-11 |
Overall Depth | 7 in |
Overall Height | 8 in |
Description
Rotary Laser Kit, Accuracy +/-3/32 in @ 100 ft, Includes Grade Rod, Case, Detector Clamp, Rotary Remote, Number of Beams 1, Number of Planes 0, Number of Dots 1, Number of Lines 0, Working Range with Detector - Maximum 1,000 ft, Working Range without Detector - Maximum 100 ft, Mount Type Tripod, Includes Batteries Batteries Included, Leveling Type Electronic Self-Leveling, Laser Projection Horizontal, Vertical, Laser Beam Color Red, Number of Level Vials 0, Number of Plumb Vials 0
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EUROBOOR Carbide TCT Cutter with Universal Shank, 1-1/16"x 1" (HMSU.1-1/16)
- GARANT HSS-E NC Spotting Drill, 8 mm, 90 Deg, Spiral Flutes, Uncoated (112103 8)
- DIABLO 1"x8"x13" SDS-Max 4-Cutter Full Carbide Head Hammer Bit (DMAMX1210)
- GENERAL TOOLS Magnetic Pickup, 5-1/2in L x 7/16in W (386)
- PLS Cross Line Laser, 4-39/64" L, 2-1/2" W (PLS 6G Z)
- PLS Combination Laser, 2 Beams, 4 Dots, 2 Lines (PLS 6R RBP KIT)
- PLS Dot Laser, 4-39/64" L, 2-1/2" W, Width: 2 1/2 in (PLS 5R Z)
- PLS Dot Laser, 4-39/64" L, 2-1/2" W, IP Rating: 54 (PLS 5G Z)
- PLS Cross Line Laser, Automatic Self-Leveling (PLS 180R RBP KIT)
- PLS Rotary Laser Kit, 7" L, 6" W (PLS H2 KIT)
- BOSCH Leveling/Alignment Laser, Int/Ext, 265 ft. (GLL3-300 / BT 150)
- Pls Rotary and Straight Line Laser Levels