Shop All Rotary and Straight Line Laser Levels
Pls
Rotary Laser Kit, 7" L, 6" W, Features: Easy to Operate
Mfr # PLS HV2G KIT
Zoro # G4283019
Free Shipping & Returns
$2,888.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Laser Usage Environment Exterior, Interior
- Laser Projection Horizontal, Vertical
- Leveling Type Electronic Self-Leveling
- Number of Beams 1
- Number of Dots 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pls
- MFR # PLS HV2G KIT
- Zoro # G4283019
- UPC # 095969878463
- Country of Origin China
- Category Rotary and Straight Line Laser Levels
Dimensions
Width | 6 in |
Length | 7 in |
Thread Size | 5/8"-11 |
Height | 8 in |
Overall Width | 6 in |
Tripod Thread Size | 5/8"-11 |
Overall Depth | 7 in |
Overall Height | 8 in |
Description
Rotary Laser Kit, Accuracy +/-3/32 in @ 100 ft, Includes Grade Rod, Target, Cable, Remote Control, Clamp, Number of Beams 1, Number of Planes 0, Number of Dots 1, Number of Lines 0, Working Range with Detector - Maximum 1,000 ft, Working Range without Detector - Maximum 100 ft, Mount Type Mounting Bracket, Tripod, Includes Batteries Batteries Included, Leveling Type Electronic Self-Leveling, Laser Projection Horizontal, Vertical, Laser Beam Color Green, Number of Level Vials 0
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS 1/4 Carbide Drill N/C Spotting Drill 140 Deg. ALTiN Coated (5438909)
- INSIZE Telescoping Gauge Set, Number of Pieces 1 (4209-2)
- JET Replacement Blade For 10In. X 18In. Horz (414308)
- MILWAUKEE TOOL SAWZALL BLADE SUPER 10TPI 6" LONG 5PK (ML48-00-5712)
- PLS Combination Laser, 2 Beams, 4 Dots, 2 Lines (PLS 6R RBP SYS)
- PLS Cross Line Laser, Automatic Self-Leveling (PLS 180G RBP KIT)
- PLS Rotary Laser Kit, 7" L, 6" W, Number of Scanning Modes: 0 (PLS HV2R KIT)
- PLS Dot Laser, 4-39/64" L, 2-1/2" W, Width: 2 1/2 in (PLS 5R Z)
- PLS Combination Laser, 2 Beams, 4 Dots, 2 Lines (PLS 6R RBP KIT)
- PLS Rotary Laser, 7" L, 6" W (PLS HV2R Z)
- STABILA 03165 - LA-5P Green Beam 5 Point Laser (03165-STABILA)
- Pls Rotary and Straight Line Laser Levels