Shop All Rotary and Straight Line Laser Levels
Pls
Rotary Laser Detector, 2 Beams, Red/Green
Mfr # PLS PLS XLD+
Zoro # G902595885
product price: $275.99
/ea
Free Shipping & Returns
$275.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Laser Usage Environment Exterior, Interior
- Laser Projection Horizontal, Vertical
- Number of Beams 2
- Number of Dots 0
- Number of Lines 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pls
- MFR # PLS PLS XLD+
- Zoro # G902595885
- UPC # 195112000014
- Country of Origin Germany
- Category Rotary and Straight Line Laser Levels
Dimensions
Width | 1 in |
Thread Size | 5/8"-11 |
Height | 5 19/64 in |
Length | 2 45/64 in |
Overall Width | 1 in |
Overall Height | 5 1/4 in |
Overall Depth | 1 in |
Description
Rotary Laser Detector, Battery Type AA Alkaline, Compatible Laser Beam Color Green, Red, Compatible with Grainger Part Number 55DL66, 55DL67, 55DL68, 55DL69, 55DL70, 55DL71, 55DL72, 55DL73, 55DL74, Compatible with Manufacturer Model Number PLS H2 KIT, PLS H2 SYS, PLS H2 Z, PLS HV2G KIT, PLS HV2G Z, PLS HV2R SYS, PLS HV2R Z, Includes Clamp, Includes Batteries Batteries Included, Material Plastic, Working Range - Maximum 656 ft, Color Green, Red, Compatible with Product Type Rotary Lasers
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive, 7mm 12 pt Metric Socket, 12 Points (J5207M)
- WIDIA Diamond Turning Insert, Diamond, 4, CNMG, 2, Carbide (CNMG432UR)
- PROTO 1/4 in Drive, 5/16 in 6 pt SAE Socket, 6 Points (J6910H)
- MITUTOYO Digimatic Indicator, NIST, Battery (543-722BCAL)
- PLS Rotary Laser, 7" L, 6" W (PLS HV2R Z)
- PLS Dot Laser, 4-39/64" L, 2-1/2" W, Width: 2 1/2 in (PLS 5R Z)
- PLS Dot Laser Kit, 4-39/64" L, 2-1/2" W, Laser Color: Red (PLS 5R KIT)
- PLS Cross Line Laser, Automatic Self-Leveling (PLS 180R RBP KIT)
- PLS Dot Laser Kit, 4-39/64" L, 2-1/2" W (PLS 5G KIT)
- PLS Rotary Laser Kit, 7" L, 6" W, Number of Scanning Modes: 0 (PLS HV2R KIT)
- STABILA DE-TECH Receiver with Bracket (07430)
- Pls Rotary and Straight Line Laser Levels