Shop All Rotary and Straight Line Laser Levels
Pls
Rotary Laser, 7" L, 6" W
Mfr # PLS HV2R Z
Zoro # G4282921
product price: $1,739.99
/ea
Free Shipping & Returns
$1,739.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Laser Usage Environment Exterior, Interior
- Laser Projection Horizontal, Vertical
- Leveling Type Electronic Self-Leveling
- Number of Beams 1
- Number of Dots 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pls
- MFR # PLS HV2R Z
- Zoro # G4282921
- UPC # 095969878449
- Country of Origin China
- Category Rotary and Straight Line Laser Levels
Dimensions
Height | 8 in |
Length | 7 in |
Width | 6 in |
Thread Size | 5/8"-11 |
Overall Width | 6 in |
Overall Height | 8 in |
Tripod Thread Size | 5/8"-11 |
Overall Depth | 7 in |
Description
Rotary Laser, Accuracy +/-3/32 in @ 100 ft, Includes Grade Rod, Case, Detector Clamp, Rotary Remote, Number of Beams 1, Number of Planes 0, Number of Dots 1, Number of Lines 0, Working Range with Detector - Maximum 1,000 ft, Working Range without Detector - Maximum 100 ft, Mount Type Tripod, Includes Batteries Batteries Included, Leveling Type Electronic Self-Leveling, Laser Projection Horizontal, Vertical, Laser Beam Color Red, Number of Level Vials 0, Number of Plumb Vials 0
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle, Low Profile, Size: 2, 5/16-18X15 Zinc, Orange RAL 2004, Comp: Stainless Steel (K0738.2A32X15)
- KO-KEN Socket set 4-14mm 6 Point 200mm Z-series 12 pieces 1/4 Sq. Drive (RS2300MZ/12)
- YG-1 TOOL CO Carbide End Mill, Sq, 3/16, 3/4 Cut L (02565TF)
- HARVEY TOOL Miniature Drill - Spotting Drill, 0.1250" (1/8), Single End/Double End: Single End (815908)
- PLS Rotary Laser Kit, 7" L, 6" W (PLS H2 KIT)
- PLS Combination Laser, 2 Beams, 4 Dots, 2 Lines (PLS 6R RBP SYS)
- PLS Rotary Laser Kit, 7" L, 6" W, Features: Easy to Operate (PLS HV2G KIT)
- PLS Dot Laser, 4-39/64" L, 2-1/2" W, Width: 2 1/2 in (PLS 5R Z)
- PLS Combination Laser, 2 Beams, 4 Dots, 2 Lines (PLS 6R RBP KIT)
- PLS Rotary Laser Kit, 7" L, 6" W, Number of Scanning Modes: 0 (PLS HV2R KIT)
- STABILA 02180 - LA180L Layout Laser Kit w/ Automatic Alignment (02180-STABILA)
- Pls Rotary and Straight Line Laser Levels