Shop All Rotary and Straight Line Laser Levels
Pls
Rotary Laser, 7" L, 6 " W
Mfr # PLS H2 Z
Zoro # G4282973
Free Shipping & Returns
$1,159.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Laser Usage Environment Exterior, Interior
- Laser Projection Horizontal
- Leveling Type Pendulum Self-Leveling
- Number of Beams 1
- Number of Dots 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pls
- MFR # PLS H2 Z
- Zoro # G4282973
- UPC # 095969878418
- Country of Origin China
- Category Rotary and Straight Line Laser Levels
Dimensions
Height | 8 in |
Length | 7 in |
Thread Size | 5/8"-11 |
Width | 6 in |
Overall Height | 1 in |
Tripod Thread Size | 5/8"-11 |
Overall Width | 2 11/16 in |
Overall Depth | 5 5/16 in |
Description
Rotary Laser, Accuracy +/-3/32 in @ 100 ft, Battery Type AA, Number of Beams 1, Number of Planes 0, Number of Dots 1, Number of Lines 0, Working Range with Detector - Maximum 1,000 ft, Working Range without Detector - Maximum 100 ft, Mount Type Tripod, Includes Batteries Batteries Included, Leveling Type Pendulum Self-Leveling, Laser Projection Horizontal, Laser Beam Color Red, Number of Level Vials 0, Number of Plumb Vials 0, Number of Scanning Modes 0, Total Number of Vials 0
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Cordless Rotary Hammer Drill Kit, 6.8 lb. (DCH273B/DCB204)
- CRAFTSMAN Micrometer Torque Wrench, 1/2" Drive (CMMT99434)
- KRAFT TOOL Western Style Hand Gro, 6"x6" 1/2"R 1/2"D (CF1212)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TN TiN HSS-CO 8% (M42) RHS/RHC #35 (54045)
- PLS Rotary Laser Kit, 7" L, 6" W, Number of Scanning Modes: 0 (PLS HV2R KIT)
- PLS Rotary Laser, 7" L, 6" W (PLS HV2R Z)
- PLS Cross Line Laser, Automatic Self-Leveling (PLS 180G RBP KIT)
- PLS Cross Line Laser, Automatic Self-Leveling (PLS 180G RBP SYS)
- PLS Combination Laser, 2 Beams, 4 Dots, 2 Lines (PLS 6R RBP SYS)
- PLS Dot Laser, 4-39/64" L, 2-1/2" W, Width: 2 1/2 in (PLS 5R Z)
- JOHNSON LEVEL & TOOL Dot Laser Level, Single, Number of Beams 3 (40-6693)
- Pls Levels, Compasses, and Plumb Bobs