Shop All Laser Level Accessories
Pls
Remote Control, Laser, Plastic
Mfr # PLS RC2
Zoro # G4282510
product price: $90.49
/ea
Free Shipping & Returns
$90.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Laser
- Construction Plastic
- Includes Batteries, PLS XLD Clamp, PLS XLD Rotary Laser Detector
- Color Yellow
- For Use With Mfr. No. PLS HV2R, PLS HV2G
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pls
- MFR # PLS RC2
- Zoro # G4282510
- UPC # 095969878500
- Country of Origin China
- Category Laser Level Accessories
Dimensions
Overall Length | 1 1/2 in |
Overall Width | 5 5/8 in |
Overall Height | 6 7/8 in |
Details
Item | Remote Control |
Type | Laser |
Construction | Plastic |
Includes | Batteries, PLS XLD Clamp, PLS XLD Rotary Laser Detector |
Color | Yellow |
For Use With | Mfr. No. PLS HV2R, PLS HV2G |
Characteristics | Durable, Rugged and High Quality |
Accessory Type | Remote Control |
Material | Plastic |
Compatible with Level Type | Laser Levels |
Compatible with Manufacturer Model Number | PLS HV2G, PLS HV2R |
Number of Pieces | 4 |
Compatible Manufacturer Part Number | PLS HV2G, PLS HV2R |
Compatible Manufacturer Model Number | PLS HV2G, PLS HV2R |
For Use with Mfr. Model Number | PLS HV2G, PLS HV2R |
For Use With Mfr. Model Number | PLS HV2G, PLS HV2R |
Description
Remote Control, Overall Length 1 1/2 in, Accessory Type Remote Control, Overall Height 6 7/8 in, Overall Width 5 5/8 in, Compatible with Grainger Part Number 55DL69, 55DL70, 55DL71, 55DL72, 55DL73, 55DL74, Compatible with Level Type Laser Levels, Material Plastic, Color Yellow, Compatible with Manufacturer Model Number PLS HV2G, PLS HV2R, Includes Batteries, PLS XLD Clamp, PLS XLD Rotary Laser Detector, Number of Pieces 4, Thread Size Not Applicable, Voltage Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL 7-Pc Sae Nut Driver Set, W950 (W950)
- GREENLEE 9 in Wire Stripper (1935)
- ST LOUIS PNEUMATIC Mini Die Grinder (SLP-83125)
- DIABLO HOLE SAW DIAMOND GRIT 1-3/8in. (DHS1375DG)
- PLS Battery, Plastic (PLS RBP5 SINGLE PK)
- PLS Pls 3R Kit, 3-Point Red Laser Kit (PLS 3R KIT)
- PLS Laser Detector, Rotary, Plastic (PLS XLD)
- PLS Pls 180G Z, Cross Line Green Laser Bare T (PLS 180G Z)
- PLS Tripod, Laser, Plastic (PLS TPOD500)
- PLS Construction Grade Rod, Laser, Plastic (PLS GR16)
- PLS Pls Fs, Floor Stand For Pls 3, 5, 6 (PLS FS)
- Pls Levels, Compasses, and Plumb Bobs