Shop All Rotary and Straight Line Laser Levels
Pls
Red Line Laser Level
Mfr # PLS 3X360R KIT
Zoro # G900404073
product price: $641.99
/ea
Free Shipping & Returns
$641.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Laser Usage Environment Exterior, Interior
- Laser Projection Horizontal, Vertical
- Leveling Type Pendulum Self-Leveling
- Number of Beams 3
- Number of Dots 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pls
- MFR # PLS 3X360R KIT
- Zoro # G900404073
- UPC # 095969917148
- Country of Origin China
- Category Rotary and Straight Line Laser Levels
Dimensions
Height | 5 1/8 in |
Width | 3 37/64 in |
Length | 5 1/4 in |
Overall Width | 3 9/16 in |
Tripod Thread Size | 1/4"-20 |
Overall Depth | 5 1/4 in |
Overall Height | 5 1/8 in |
Description
Red Line Laser Level, Accuracy 5/64 in @ 33 ft, Battery Type 20V Max, Bluetooth Not Bluetooth Compatible, Includes Bracket, Case, Power Supply, Target, Number of Beams 3, Number of Planes 3, Number of Dots 5, Number of Lines 0, Working Range with Detector - Maximum 165 ft, Working Range without Detector - Maximum 65 ft, Mount Type Magnetic, Mounting Bracket, Includes Batteries Batteries Included, Leveling Type Pendulum Self-Leveling, Laser Projection Horizontal, Vertical, Laser Beam Color Red
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Brite Drill Bit, 29/64 in. (22329)
- HHIP 1" Arbor X 1" Straight Shank Stub Mill Arbor (3900-0116)
- BOSCH Core Bit, 3-1/8 In (T3917SC)
- MITEE-BITE PRODUCTS Fixture Clamps, Cam Action, 3/8-16, PK10 (10206)
- PLS Cross Line Laser, 4-39/64" L, 2-1/2" W (PLS 6G Z)
- PLS Rotary Laser Kit, 7" L, 6" W, Number of Scanning Modes: 0 (PLS HV2R KIT)
- PLS Combination Laser, 2 Beams, 4 Dots, 2 Lines (PLS 6R RBP KIT)
- PLS Cross Line Laser, Automatic Self-Leveling (PLS 180G RBP KIT)
- PLS Dot Laser, 4-39/64" L, 2-1/2" W, Width: 2 1/2 in (PLS 5R Z)
- PLS Combination Laser, 2 Beams, 4 Dots, 2 Lines (PLS 6R RBP SYS)
- BOSCH Laser Detector, Red, 800ft. (LR10)
- Pls Rotary and Straight Line Laser Levels