Shop All Rotary and Straight Line Laser Levels
Pls
Red Line Laser Level and Pouch
Mfr # PLS 3X360R Z TOOL
Zoro # G000404157
product price: $405.99
/ea
Free Shipping & Returns
$405.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Laser Usage Environment Exterior, Interior
- Laser Projection Horizontal, Vertical
- Leveling Type Pendulum Self-Leveling
- Number of Beams 3
- Number of Dots 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pls
- MFR # PLS 3X360R Z TOOL
- Zoro # G000404157
- UPC # 095969917131
- Country of Origin China
- Category Rotary and Straight Line Laser Levels
Dimensions
Height | 5 1/8 in |
Width | 3 37/64 in |
Length | 5 1/4 in |
Overall Height | 5 1/8 in |
Overall Depth | 5 1/4 in |
Tripod Thread Size | 1/4"-20 |
Overall Width | 3 9/16 in |
Description
Red Line Laser Level and Pouch, Accuracy 5/64 in @ 33 ft, Battery Type 20V Max, Bluetooth Not Bluetooth Compatible, Includes Case, Number of Beams 3, Number of Planes 3, Number of Dots 5, Number of Lines 0, Working Range with Detector - Maximum 165 ft, Working Range without Detector - Maximum 65 ft, Mount Type Magnetic, Mounting Bracket, Includes Batteries Batteries Included, Leveling Type Pendulum Self-Leveling, Laser Projection Horizontal, Vertical, Laser Beam Color Red
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Compact Billet Torpedo Level (48-22-5107)
- PALMGREN 2-7/16" Light Duty Drill Press Vise, 2-1/2" with (9612251)
- HOUGEN 2-3/8 in. X 3 in. 12,000-Series Annular Cutter (3-12276)
- KLEIN TOOLS Screwdriver Set, Slim-Tip Insulated Phillips, Cabinet, Square, 4-Piece (33734INS)
- PLS Combination Laser, 2 Beams, 4 Dots, 2 Lines (PLS 6R RBP KIT)
- PLS Dot Laser, 4-39/64" L, 2-1/2" W, IP Rating: 54 (PLS 5G Z)
- PLS Rotary Laser Kit, 7" L, 6" W (PLS H2 KIT)
- PLS Cross Line Laser, Automatic Self-Leveling (PLS 180G RBP KIT)
- PLS Combination Laser, 2 Beams, 4 Dots, 2 Lines (PLS 6R RBP SYS)
- PLS Dot Laser Kit, 4-39/64" L, 2-1/2" W, Laser Color: Red (PLS 5R KIT)
- MILWAUKEE TOOL Rotary Laser Receiver (3711)
- Pls Levels, Compasses, and Plumb Bobs