Shop All Rotary and Straight Line Laser Levels
Pls
Red Laser Level, 5/8 in Thread, Plastic
Mfr # PLS 180R RBP SYS
Zoro # G605380047
product price: $681.99
/ea
Free Shipping & Returns
$681.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Laser Projection Horizontal, Vertical
- Leveling Type Electronic Self-Leveling
- Number of Dots 4
- Number of Lines 0
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pls
- MFR # PLS 180R RBP SYS
- Zoro # G605380047
- UPC # 095969974516
- Country of Origin China
- Category Rotary and Straight Line Laser Levels
Dimensions
Thread Size | 5/8" |
Overall Depth | 4 1/8 in |
Overall Width | 2 1/2 in |
Tripod Thread Size | 5/8"-11 |
Overall Height | 4 5/8 in |
Description
Red Laser Level, Accuracy +/-1/8 in @ 30 ft, Battery Type Alkaline, Features The System Includes the SLD Laser Line Detector for use in Bright Lighting, Long Distances, Includes Floor Stand, Bracket, Charger, Number of Planes 0, Number of Dots 4, Number of Lines 0, Working Range with Detector - Maximum 200 ft, Working Range without Detector - Maximum 50 ft, Mount Type Magnetic, Includes Batteries Batteries Included, Leveling Type Electronic Self-Leveling, Laser Projection Horizontal, Vertical
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO Vibration Mount, 2 Threaded Studs, 1.00" Dia, 1.00"H, 5/16-18 Thread (351.1-25-25-5/16-55)
- KRAFT TOOL Half Round Convex Sled Runner, 20" x 3/4 (BL227)
- MICRO 100 Cut-Off Blade (T-105)
- KEO Drill/Countersink, 6 FL, 82 deg., 5/8in, TiN (55028-TIN)
- PLS Cross Line Laser, 4-39/64" L, 2-1/2" W (PLS 6G Z)
- PLS Rotary Laser Kit, 7" L, 6" W (PLS H2 KIT)
- PLS Dot Laser Kit, 4-39/64" L, 2-1/2" W, Laser Color: Red (PLS 5R KIT)
- PLS Combination Laser, 2 Beams, 4 Dots, 2 Lines (PLS 6R RBP KIT)
- PLS Red Line Laser Level (PLS 3X360R KIT)
- PLS Rotary Laser, 7" L, 6" W (PLS HV2R Z)
- BOSCH Self-Leveling Connected Rotary Laser Kit (GRL4000-80CHVK)
- Pls Rotary and Straight Line Laser Levels