Shop All Laser Level Accessories
Pls
Rechargeable Battery, Alkaline, Plastic
Mfr # PLS RBP10
Zoro # G4282745
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Alkaline
- Construction Plastic
- Color Gray
- Characteristics Durable
- For Use With Mfr. No. PLS H2, PLS HV2G, PLS HV2R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pls
- MFR # PLS RBP10
- Zoro # G4282745
- UPC # 095969878548
- Country of Origin China
- Category Laser Level Accessories
Dimensions
Overall Width | 5 5/8 in |
Overall Height | 6 7/8 in |
Overall Length | 1 1/2 in |
Details
Item | Rechargeable Battery |
Type | Alkaline |
Construction | Plastic |
Color | Gray |
Characteristics | Durable |
For Use With | Mfr. No. PLS H2, PLS HV2G, PLS HV2R |
Includes | Cable, Adapter |
Accessory Type | Rechargeable Battery Tray |
Material | Plastic |
Number of Pieces | 3 |
Compatible with Level Type | Laser Levels |
Compatible with Manufacturer Model Number | PLS H2, PLS HV2G, PLS HV2R |
Compatible Manufacturer Part Number | PLS H2, PLS HV2G, PLS HV2R |
Compatible Manufacturer Model Number | PLS H2, PLS HV2G, PLS HV2R |
For Use with Mfr. Model Number | PLS H2, PLS HV2G, PLS HV2R |
For Use With Mfr. Model Number | PLS H2, PLS HV2G, PLS HV2R |
Description
Rechargeable Battery, Overall Length 1 1/2 in, Accessory Type Rechargeable Battery Tray, Overall Height 6 7/8 in, Overall Width 5 5/8 in, Compatible with Grainger Part Number 55DL66, 55DL67, 55DL68, 55DL69, 55DL70, 55DL71, 55DL72, 55DL73, 55DL74, Compatible with Level Type Laser Levels, Material Plastic, Color Gray, Compatible with Manufacturer Model Number PLS H2, PLS HV2G, PLS HV2R, Includes Cable, Adapter, Number of Pieces 3, Thread Size Not Applicable, Voltage Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Roller Bearing V-Block Set, Steel (6888-2)
- WESTWARD J HSS Black Oxide 135 Deg. Jobber Length Drill Bit (5PLW5)
- LYNDEX-NIKKEN Collet, ER20, 3/8in (E20-024)
- TEKTON 1/2 Inch Drive x 1-1/8 Inch 12-Point Impact Socket (SID22229)
- PLS Pls Mlb, Magnetic L-Bracket, Pls 3, 5, 6 (PLS MLB)
- PLS Pls Fs, Floor Stand For Pls 3, 5, 6 (PLS FS)
- PLS Pls 180G Z, Cross Line Green Laser Bare T (PLS 180G Z)
- PLS Pls 3R Z, 3-Point Red Laser Bare Tool (PLS 3R Z)
- PLS Construction Grade Rod, Laser, Plastic (PLS GR16)
- PLS Pls 3R Kit, 3-Point Red Laser Kit (PLS 3R KIT)
- DEWALT Line Laser Detector (DW0892)
- Pls Laser Level Accessories