Shop All Laser Level Accessories
Pls
Pls Ub9, Ub9 Universal Ceiling/Wall Brack
Mfr # PLS UB9
Zoro # G4369646
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Laser Accessory
- Thread Size 1/4"-20
- Construction Plastic
- Includes Ceiling & Wall Bracket
- Accessory Type Wall and Ceiling Bracket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pls
- MFR # PLS UB9
- Zoro # G4369646
- UPC # 095969866477
- Country of Origin China
- Category Laser Level Accessories
Dimensions
Thread Size | 1/4"-20 |
Overall Length | 4 in |
Overall Width | 3 3/8 in |
Overall Height | 9 5/16 in |
Details
Item | Wall and Ceiling Bracket |
Type | Laser Accessory |
Construction | Plastic |
Includes | Ceiling & Wall Bracket |
Accessory Type | Wall and Ceiling Bracket |
Features | Wall and Ceiling Bracket with Clamp |
Color | Black |
Number of Pieces | 1 |
Material | Plastic |
Compatible with Manufacturer Model Number | PLS MLB, PLS 180G, PLS 180R, PLS 21025, PLS 6G, PLS 6R, PLS 20295 |
Compatible with Level Type | Laser Levels |
Compatible Manufacturer Part Number | PLS MLB, PLS 180G, PLS 180R, PLS 21025, PLS 6G, PLS 6R, PLS 20295 |
Compatible Manufacturer Model Number | PLS MLB, PLS 180G, PLS 180R, PLS 21025, PLS 6G, PLS 6R, PLS 20295 |
For Use with Mfr. Model Number | PLS MLB, PLS 180G, PLS 180R, PLS 21025, PLS 6G, PLS 6R, PLS 20295 |
For Use With Mfr. Model Number | PLS MLB, PLS 180G, PLS 180R, PLS 21025, PLS 6G, PLS 6R, PLS 20295 |
Description
Wall and Ceiling Bracket, Overall Length 4 in, Accessory Type Wall and Ceiling Bracket, Overall Height 9 5/16 in, Overall Width 3 3/8 in, Compatible with Grainger Part Number 177XM6, 177XM9, 177XN3, 55DL60, 55DL62, 55DL63, 60EE54, 60EE55, 60EE57, 60EE58, 60EE60, 60EE61, 781YN0, 781YN1, Compatible with Level Type Laser Levels, Material Plastic, Color Black, Compatible with Manufacturer Model Number PLS MLB, PLS 180G, PLS 180R, PLS 21025, PLS 6G, PLS 6R, PLS 20295
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL T20 Clear Handle Star Driver Screwdriver T20, W30820 (W30820)
- DRILL AMERICA 13/32" HSS Heavy Duty Split Point Stub Drill Bit (DWDST13/32)
- CLEVELAND 2-Flute Carbide Double End 90° Chamfer Tool Cleveland CEM-CH-2D Bright 3/8"x3/8"x2-1/2" (C61229)
- DAYTON Vertical Mounting Base (6X503)
- PLS Pls Mlb, Magnetic L-Bracket, Pls 3, 5, 6 (PLS MLB)
- PLS Pls Grt4, Green Magnetic Reflective Targe (PLS GRT4)
- PLS Laser Detector Clamp, Rotary, Plastic (PLS XLD CLAMP)
- PLS Laser Detector, Rotary, Plastic (PLS XLD)
- PLS Tripod, Laser, Plastic (PLS TPOD500)
- PLS Construction Grade Rod, Laser, Plastic (PLS GR16)
- KAPRO 845 Red Laser Target (845)
- Pls Levels, Compasses, and Plumb Bobs