Shop All Laser Level Accessories
Pls
Pls Sld Green, Sld Green Detector W/ Brac
Mfr # PLS SLD GREEN
Zoro # G4369707
product price: $241.99
/ea
Free Shipping & Returns
$241.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Laser Accessory
- Construction Plastic
- Includes Clamp
- Power Source 9v Battery
- Accessory Type Laser Detector
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pls
- MFR # PLS SLD GREEN
- Zoro # G4369707
- UPC # 095969869195
- Country of Origin China
- Category Laser Level Accessories
Dimensions
Overall Depth | 1 1/4 in |
Overall Width | 4 in |
Overall Height | 4 in |
Description
Laser Detector, Battery Type 9V Alkaline, Compatible Laser Beam Color Green, Compatible with Grainger Part Number 177XM9, 55DL63, 60EE57, 60EE60, 60EE61, 781YN1, Compatible with Manufacturer Model Number PLS 180G, PLS 6G, previous PLS 180 Green models, Includes Clamp, Includes Batteries Batteries Included, Material Plastic, Working Range - Maximum 60 m, Color Green, Compatible with Product Type Line Lasers, Display Type LCD, Operating Temperature - Maximum 122 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Putty Knife, Flexible, 1-1/2", Carbon Steel (1UKF3)
- WESTWARD Adjustable Wrench Set, 3/4 in, 1 in, 1 1/8 in Jaw Cap, Alloy Steel, Chrome, Metric/SAE, 3-Piece (1NYD2)
- TECHNIKS Tapping Collet, 0.141 in. Shank, #1 (19/1-4036)
- WESTWARD 5-1/2" Standard Duty Combination Vise with Swivel Base (10D711)
- PLS Battery, Plastic (PLS RBP5 SINGLE PK)
- PLS Pls Mlb, Magnetic L-Bracket, Pls 3, 5, 6 (PLS MLB)
- PLS Pls 3R Kit, 3-Point Red Laser Kit (PLS 3R KIT)
- PLS Pls 180G Z, Cross Line Green Laser Bare T (PLS 180G Z)
- PLS Laser Detector, Rotary, Plastic (PLS XLD)
- PLS Pls Fs, Floor Stand For Pls 3, 5, 6 (PLS FS)
- DEWALT Laser Mounting Pole (DW0882)
- Pls Levels, Compasses, and Plumb Bobs