Shop All Laser Level Accessories
Pls
Pls Rrt4, Red Magnetic Reflective Target
Mfr # PLS RRT4
Zoro # G4369759
product price: $19.89
/ea
$19.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Laser Accessory
- Construction Plastic
- Includes Red Reflective Targets
- Accessory Type Reflective Target
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pls
- MFR # PLS RRT4
- Zoro # G4369759
- UPC # 095969878562
- Country of Origin China
- Category Laser Level Accessories
Dimensions
Overall Width | 1/8 in |
Overall Height | 2 1/2 in |
Overall Length | 4 in |
Details
Item | Reflective Target-Mark Transfer |
Type | Laser Accessory |
Construction | Plastic |
Includes | Red Reflective Targets |
Accessory Type | Reflective Target |
Color | Red |
Features | Target with Magnets |
Compatible with Manufacturer Model Number | Red Lasers |
Number of Pieces | 1 |
Material | Plastic |
Compatible with Level Type | Laser Levels |
Compatible Manufacturer Part Number | Red Lasers |
Compatible Manufacturer Model Number | Red Lasers |
For Use with Mfr. Model Number | Red Lasers |
For Use With Mfr. Model Number | Red Lasers |
Description
Reflective Target-Mark Transfer, Overall Length 4 in, Accessory Type Reflective Target, Overall Height 2 1/2 in, Overall Width 1/8 in, Compatible with Level Type Laser Levels, Material Plastic, Color Red, Compatible with Manufacturer Model Number Red Lasers, Features Target with Magnets, Includes Red Reflective Targets, Number of Pieces 1, Thread Size Not Applicable, Voltage Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For MILWAUKEE, 263020 (2630-20)
- BONDHUS Prohold Ball Bit 6In 3/4In (43719)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, 7/32", PK5 (185-5X-5PK)
- KODIAK CUTTING TOOLS #10-32 Standard Hand Tap 3 Piece Tap Sets (5502211)
- PLS Tripod, Laser, Plastic (PLS TPOD500)
- PLS Laser Detector Clamp, Rotary, Plastic (PLS XLD CLAMP)
- PLS Pls 3R Kit, 3-Point Red Laser Kit (PLS 3R KIT)
- PLS Pls Grt4, Green Magnetic Reflective Targe (PLS GRT4)
- PLS Laser Detector, Rotary, Plastic (PLS XLD)
- PLS Pls 180G Z, Cross Line Green Laser Bare T (PLS 180G Z)
- PLS Pls Fs, Floor Stand For Pls 3, 5, 6 (PLS FS)
- Pls Laser Level Accessories