Shop All Laser Level Accessories
Pls
Pls Grt4, Green Magnetic Reflective Targe
Mfr # PLS GRT4
Zoro # G4369795
product price: $18.39
/ea
$18.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Laser Accessory
- Construction Plastic
- Includes Green Reflective Targets
- Accessory Type Reflective Target
- Overall Length 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pls
- MFR # PLS GRT4
- Zoro # G4369795
- UPC # 095969878579
- Country of Origin China
- Category Laser Level Accessories
Dimensions
Overall Length | 4 in |
Overall Height | 2 1/2 in |
Overall Width | 1/8 in |
Details
Item | Reflective Target-Mark Transfer |
Type | Laser Accessory |
Construction | Plastic |
Includes | Green Reflective Targets |
Accessory Type | Reflective Target |
Compatible with Manufacturer Model Number | Green Lasers |
Compatible with Level Type | Laser Levels |
Material | Plastic |
Color | Green |
Features | Target with Magnets |
Number of Pieces | 1 |
Compatible Manufacturer Part Number | Green Lasers |
Compatible Manufacturer Model Number | Green Lasers |
For Use with Mfr. Model Number | Green Lasers |
For Use With Mfr. Model Number | Green Lasers |
Description
Reflective Target-Mark Transfer, Overall Length 4 in, Accessory Type Reflective Target, Overall Height 2 1/2 in, Overall Width 1/8 in, Compatible with Level Type Laser Levels, Material Plastic, Color Green, Compatible with Manufacturer Model Number Green Lasers, Features Target with Magnets, Includes Green Reflective Targets, Number of Pieces 1, Thread Size Not Applicable, Voltage Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEVER Safety Cutter, 4 5/8 in L, Fixed Blade, Safety Recessed, Contoured Plastic Handle, Blue, 10 Pack (KCJ-1B)
- GREENLEE PUNCH UNIT-RD 1.375 BB 730BB (730BB-1-3/8)
- DRILL AMERICA 10-32 HSS Machine and Fraction Hand Plug Tap (DWT54357)
- MILWAUKEE TOOL EXACT 7/8" SINK Punch (49-16-2706)
- PLS Battery, Plastic (PLS RBP5 SINGLE PK)
- PLS Laser Detector Clamp, Rotary, Plastic (PLS XLD CLAMP)
- PLS Pls 3R Z, 3-Point Red Laser Bare Tool (PLS 3R Z)
- PLS Pls Fs, Floor Stand For Pls 3, 5, 6 (PLS FS)
- PLS Pls Mlb, Magnetic L-Bracket, Pls 3, 5, 6 (PLS MLB)
- PLS Laser Detector, Rotary, Plastic (PLS XLD)
- BOSCH Line Laser Receiver, Digital, Plastic (LR 6)
- Pls Laser Level Accessories